Item Comparison: TR270BK, 3232TRBK

Item

TR270BK - Recp TR Duplex 15A 125V 2P3W STR BK - Eaton

TR270BK
Recp TR Duplex 15A 125V 2P3W STR BK

$1.92 Each

$192.00 (100 Each)

QTY:
Each
Add
3232TRBK - TR Dup Rec 15A/125V BK - Legrand-Pass & Seymour

3232TRBK
TR Dup Rec 15A/125V BK

$1.8045 Each

$360.90 (200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,420 3,404
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TR270BK 3232TRBK
Manufacturer Number TR270BK 3232TRBK
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664667299 00785007240306
Weight per package 0.13 (lbs/each) 0.1329 (lbs/each)
Description TR270BK Recp TR Duplex 15A 125V 2P3W STR BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
3232TRBK TR Dup Rec 15A/125V BK
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, Black, Tamper Resistant, Impact Resistant, 0.1300 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.92 (Each) $1.80 (Each)
Carton/Reel $19.20 (10 Each) $18.04 (10 Each)
Standard Packaging/Reel $192.00 (100 Each) $360.90 (200 Each)
Current Rating - 15 A
Material - Thermoplastic
Number of Wires - 3
Voltage Rating - 125 V
Color - Black
Height - 3.31 in
Length - 1.320 in
Width - 1.0 in
Description RECP TR DUPLEX 15A 125V 2P3W STR BK TR DUP REC 15A/125V BK
extra long description EWD TR270BK Recp TR Duplex 15A 125V -
Features Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)).
Long Description Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, Core pack Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, Black, Tamper Resistant, Impact Resistant, 0.1300 lb
Product Type Recp TR Duplex 15A 125V 2P3W STR BK TR Dup Rec 15A/125V BK
Short Description - 15 A, 125 V, Straight Blade Duplex Receptacle, Black
Special Features Standard grade Internal Shutter System;Side Wire;Low Profile Face
Compatible Wire Size - #14 to #12 AWG
Connection Type - Grounding
dimensions 1.2400 IN X 0.7900 IN X 4.0000 IN -
media Yes -
Mounting Type - Wall Mount
package quantity - 10 CT;200 PK
Receptacle Type - Straight Blade Duplex
Resistance Properties - Tamper Resistant;Impact Resistant
Standards Met - UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number TR270BK 3232-TRBK
Category Description Residential receptacles Residential receptacles
Type Residential Grade -
Weight - 0.1300 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial
nema rating - 5-15R
standard NOM,cULus Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat