Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
1597TRBK |
TRGF15BK |
Manufacturer Number |
1597TRBK |
TRGF15BK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
N/A
|
UPC/EAN/GTIN |
00785007048636 |
00032664013003 |
Weight per package |
0.275 (lbs/each) |
3.9 (lbs/each) |
Description |
1597TRBK Radiant SLF TST TR Gfci 15A 125V BK
15A 125V Self-Test Tamper-Resistant Gfci Black
|
TRGF15BK Etn TR ST Gfci 15A 125V BK
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Black, Slim Design
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.08 (Each) |
$24.37 (Each) |
Carton/Reel |
$18.08 (1 Each) |
$243.70 (10 Each) |
Standard Packaging/Reel |
$180.80 (10 Each) |
$1,462.20 (60 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
15 |
- |
connection |
Back and side wire |
- |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
|
Height |
4.2 |
- |
Length |
1.03 |
- |
Width |
1.73 |
- |
|
Description |
RADIANT SLF TST TR GFCI 15A 125V BK |
ETN TR ST GFCI 15A 125V BK |
extra long description |
P&S 1597TRBK RADIANT SLF TST TR GFC |
EWD TRGF15BK ETN TR ST GFCI 15A 125 |
Features |
- |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
Long Description |
15A 125V Self-Test Tamper-Resistant GFCI Black |
Eaton tamper-resistant, self-test GFCI, 15A, 125V, Black, Slim design |
Product Type |
Radiant SLF TST TR Gfci 15A 125V BK |
Etn TR ST Gfci 15A 125V BK |
Special Features |
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. |
- |
|
dimensions |
- |
1.0300 IN X 1.6900 IN X 4.1900 IN |
trip range |
4 to 6 mA |
- |
Trip Type |
.025 Second Nominal |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
1597-TRBK |
TRGF15BK |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI |
Slim GFCI receptacle |
|
Application |
Commercial/Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
NOM,cULus Listed |