Item Comparison: TRGF15LA, TRSGF15LA

Item

TRGF15LA - Etn TR ST Gfci 15A 125V La - Eaton

TRGF15LA
Etn TR ST Gfci 15A 125V La

$24.37 Each

$1,462.20 (60 Each)

QTY:
Each
Add
TRSGF15LA - Gfci TR Self Test Duplex 15A 125V La - Eaton

TRSGF15LA
Gfci TR Self Test Duplex 15A 125V La

$24.37 Each

$243.70 (10 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 679 298
Vendor Eaton Eaton
Catalog Number TRGF15LA TRSGF15LA
Manufacturer Number TRGF15LA TRSGF15LA
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664013027 00032664739880
Weight per package 3.9 (lbs/each) 0.405 (lbs/each)
Description TRGF15LA Etn TR ST Gfci 15A 125V La
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
TRSGF15LA Gfci TR Self Test Duplex 15A 125V La
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant, 0.4000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.37 (Each) $24.37 (Each)
Carton/Reel $243.70 (10 Each) $24.37 (1 Each)
Standard Packaging/Reel $1,462.20 (60 Each) $243.70 (10 Each)
amperage rating - 15A
Current Rating - 15 A
Material - Nylon (Top Housing);PVC (Bottom Housing)
Number of Wires - 3
Poles - Two-pole
Voltage Rating - 125 V
Color - Light Almond
Width - 1.3 in
Description ETN TR ST GFCI 15A 125V LA GFCI TR SELF TEST DUPLEX 15A 125V LA
extra long description EWD TRGF15LA ETN TR ST GFCI 15A 125 EWD TRSGF15LA GFCI TR Self Test Dup
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Long Description Eaton tamper-resistant, self-test GFCI, 15A, 125V, Light Almond, Slim design Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant, 0.4000 lb
Product Type Etn TR ST Gfci 15A 125V La Gfci TR Self Test Duplex 15A 125V La
Short Description - 15 A, 125 V, Self-Test Duplex Receptacle, Light Almond, GFCI, TR, w/mid
Special Features - Specification Grade and Wiring Type Back and Side Wire
Compatible Wire Size - #14 to #10 AWG
Connection Type - Back and Side Wired
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN 2.8130 IN X 2.0000 IN X 4.6250 IN
media - Yes
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
Receptacle Type - Self Test Duplex
Resistance Properties - Tamper Resistant
Standards Met - UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number TRGF15LA TRSGF15LA
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle GFCI receptacle
Weight - 0.4000 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions - Tamper resistant
nema rating - NEMA 5-15R
standard NOM,cULus Listed NOM,cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat