Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TRGF15V |
TRSGF15V |
Manufacturer Number |
TRGF15V |
TRSGF15V |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664013034 |
00032664739897 |
Weight per package |
3.9 (lbs/each) |
0.395 (lbs/each) |
Description |
TRGF15V Etn TR ST Gfci 15A 125V Iv
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Ivory, Slim Design
|
TRSGF15V Gfci TR Self Test Duplex 15A 125V Iv
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Ivory, Tamper Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.37 (Each) |
$24.37 (Each) |
Carton/Reel |
$243.70 (10 Each) |
$24.37 (1 Each) |
Standard Packaging/Reel |
$1,462.20 (60 Each) |
$243.70 (10 Each) |
|
amperage rating |
- |
15A |
Current Rating |
- |
15 A |
Material |
- |
Nylon (Top Housing);PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Poles |
- |
Two-pole |
Voltage Rating |
- |
125 V |
|
|
|
Description |
ETN TR ST GFCI 15A 125V IV |
GFCI TR SELF TEST DUPLEX 15A 125V IV |
extra long description |
EWD TRGF15V ETN TR ST GFCI 15A 125V |
EWD TRSGF15V GFCI TR Self Test Dupl |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally |
Long Description |
Eaton tamper-resistant, self-test GFCI, 15A, 125V, Ivory, Slim design |
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Ivory, Tamper Resistant |
Product Type |
Etn TR ST Gfci 15A 125V Iv |
Gfci TR Self Test Duplex 15A 125V Iv |
Short Description |
- |
15 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR, w/mid |
Special Features |
- |
Specification Grade and Wiring Type Back and Side Wire |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back and Side Wired |
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
2.8130 IN X 2.0000 IN X 4.6250 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Self Test Duplex |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
- |
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
TRGF15V |
TRSGF15V |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
GFCI receptacle |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
environmental conditions |
- |
Tamper resistant |
nema rating |
- |
NEMA 5-15R |
standard |
NOM,cULus Listed |
NOM,cULus Listed |