Item Comparison: GM40AV, TU40

Item

GM40AV - 24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo - Intermatic

GM40AV
24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo

$109.52 Each

$109.52 (1 Each)

QTY:
Each
Add
TU40 - Unv Multi-Volt Electromech 24HR Time Switch - Nsi

TU40
Unv Multi-Volt Electromech 24HR Time Switch

$115.58 Each

$115.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 94
Vendor Intermatic Nsi
Catalog Number GM40AV TU40
Manufacturer Number GM40AV TU40
Category Timer Controls - Electromechanical Time Switche Timer Controls - Time Switch Accessories
Classification Time Clocks Time Clocks
UNSPSC N/A 39121523 - Timer controls
UPC/EAN/GTIN 00078275123755 00786261240002
Weight per package 1.9 (lbs/each) 1.76 (lbs/each)
Description GM40AV 24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo
Starter, 1440 Min Time Setting Mode, 2 No/2 NC Contact Form, 15 Min Time Setting, 1440 Min Time Setting, 120 to 208/240/277 V Ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 X 6.61 X 3 In Size, 0.02 LB
TU40 Unv Multi-Volt Electromech 24HR Time Switch
Time Switch, 120/208/240/277 V Ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 In Overall Length, 3-1/16 In Overall Width, 8-5/16 In Overall Height, 1.76 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $109.52 (Each) $115.58 (Each)
Carton/Reel $109.52 (1 Each) $115.58 (1 Each)
Standard Packaging/Reel $109.52 (1 Each) $115.58 (1 Each)
amperage rating 40 -
connection Screw Box Lug -
Current Rating 40 A -
Material - Plastic (Enclosure)
Phase - Single Phase
Poles 2 2
Voltage Rating 120 to 208/240/277 V ac 120/208/240/277 V ac
Overall Length - 5-1/16 in
Size 8.88 x 6.61 x 3 in;22.56 x 16.79 x 7.62 cm L=5.625 - H=8.312 - W=4.500
Description 24-HOUR ELECTROMECHANICAL, 40A, SPDT/DPDT, AUTO-VO UNV MULTI-VOLT ELECTROMECH 24HR TIME SWITCH
extra long description INT-MAT GM40AV 40 A, Autovoltage Ge TORK TU40 24 Hour Timer 40A 120-277
Features The GM40AV Time Switch is a universal, electromechanical time switch designed for general purpose residential and commercial applications. The robust 40 A time switch automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120-277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time switch features a DPDT switching 24 Hour Time Switch 40A Auto Voltage 120-277V DPDT Indoor/Outdoor Plastic Enclosure.
Long Description Starter, 1440 min Time Setting Mode, 2 NO/2 NC Contact Form, 15 min Time Setting, 1440 min Time Setting, 120 to 208/240/277 V ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 x 6.61 x 3 in Size, 0.02 lb Time Switch, 120/208/240/277 V ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 in Overall Length, 3-1/16 in Overall Width, 8-5/16 in Overall Height, 1.76 lb
Product Type Starter 24 Hour Timer 40A 120-277V DPDT Outdoor
Short Description Timer Controls:Specialty Time Switches 24 Hour Timer 40A 120-277V DPDT Outdoor
Special Features Power and Status Led Indicators;96 Captive Trippers Enable 48 On/Off Operations Each Day;Automatically Adjusts Voltages Between 120 and 277 V ac;Manual 3-Way Off/Auto/On Override Switch;Easy-to-Set True Clockface;Mechanism Simply Snaps Into Many Enclosures;1 Year Warranty DPDT Multi Voltage 24 Hour Time Switch With 96 Captive Trippers
accessory type - Time Switch
action 1 x DPDT DPDT
Base - Screw
Connection Type Screw Box Lug -
Contact Configuration 2 NO/2 NC -
Contact Form 2 NO/2 NC -
Contact Rating 40 AMP @ 120 - 277 VAC (Resistive NO), 30 AMP @ 120 VAC (Ballast NO), 20 AMP @ 277 VAC (Ballast NO), 15 AMP @ 120 VAC (Tungsten NO), 30 AMP @ 120 - 277 VAC (Resistive NC), 2 AMP @ 120 VAC (Tungsten NC), 10 AMP @ 277 VAC (Ballast NC) 120-208-240-277 VAC
for use with - Pump;Water heaters;Fans
Maximum Operating Temperature +131 °F;+55 °C -
Maximum Time Setting 1440 min -
Minimum Operating Temperature -40 °F;-40 °C -
Minimum Time Setting 15 min -
motor power 1 HP @ 120 VAC (16FLA and 90LRA-NO), 2 HP @ 208-277 VAC (12FLA and 52LRA-NO), 1 HP @ 120 VAC (12FLA and 30LRA-NC), 2 HP @ 240 VAC (10FLA and 30LRA-NC) -
Mounting Type - Screw Mount
Number of Pins - 96
operating cycles 50000 -
Overall Height - 8-5/16 in
Overall Width - 3-1/16 in
Standards Met cULus Listed #e10694;HVACR -
Time Setting Mode 1440 min -
Timing Range 15 MIN - 24 HR 24 Hour
Made in USA - yes
Brand Intermatic Inc. Nsi Industries
Manufacturers Part Number GM40AV 9008
Category Description TIME CLOCKS TIME CLOCKS
Type Electromechanical Auto-Voltage 24 Hour Time Switch
Weight 0.02 lb 1.76 lb
Application General Purpose;Lighting;HVACR;Pumps;Motors;Fans;Access Controls;Agricultural;Indoor/Outdoor NSI
Enclosure NEMA 3R Plastic NEMA 3R Plastic Indoor-Outdoor
environmental conditions 0 - 95 RH Non-Condensing -31 to 116 F
Frequency Rating - 60 Hz
Mounting WALL MOUNT Screw Mount
nema rating - Nema 3R
Operating Temperature -40 to +131 DEG F, -40 to +55 DEG C -31 to 116 F
standard cULus Listed #E10694, HVACR cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat