Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Catamount |
Panduit |
Catalog Number |
TV18BSXV |
BSN18C |
Manufacturer Number |
TV18-BS-XV |
BSN18-C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00728494144238 |
00074983830008 |
Weight per package |
0.005 (lbs/each) |
0.34 (lbs/each) |
Description |
TV18BSXV 22-16 Butt Splice
Butt Splice Connector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Compression Terminal, 600 V Ac
|
BSN18C BSN18C Nylon-Ins Butt SPL
Panduit BSN18-C Nylon Insulated Butt Splice
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.50 (Each) |
$1.23 (Each) |
Carton/Reel |
$37.64 (75 Each) |
$122.94 (100 Each) |
Standard Packaging/Reel |
$451.62 (900 Each) |
$122.94 (100 Each) |
|
connection |
- |
Standard |
insulation |
- |
Nylon |
Material |
Copper |
Copper |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
600 |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Finish |
- |
Tin-Plated |
Insulation Color |
Red |
- |
Insulation Material |
Vinyl |
- |
|
Overall Length |
0.986 in |
- |
Size |
- |
22 - 18 |
|
Description |
22-16 BUTT SPLICE |
BSN18C NYLON-INS BUTT SPL |
extra long description |
ABB TV18-BS-XV VINYL INSUL BUTT SPL |
PAN BSN18-C Pan-Term® BSN18-C Butt |
Features |
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .157 Inches, Inner Diameter .067 Inches, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated |
- |
Long Description |
Butt Splice Connector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Compression Terminal, 600 V ac |
Panduit BSN18-C Nylon Insulated Butt Splice |
Product Type |
Vinyl Insul Butt SPLC 22-16 Red |
Pan-Term® BSN18-C Butt Splice, Red, Nylon, 18-22 Awg, PK100 |
Short Description |
#22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC |
- |
Special Features |
Expanded Entry;Brazed Seams;Internal Barrel Serrations |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#18 AWG |
- |
Maximum Operating Temperature |
75 °C |
- |
Maximum Voltage Rating |
600 V ac |
- |
media |
- |
Yes |
Minimum Conductor Size |
#22 AWG |
- |
package quantity |
15 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Catamount |
PANDUIT |
Manufacturers Part Number |
TV18-BS-XV |
BSN18-C |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Butt Splice |
Butt Splice |
|
Mounting |
- |
9/32 |
standard |
UL E9809 |
BSN18-C |
Temperature Rating |
75 C |
221 Degrees Fahrenheit (105 Degrees Celsius) |