Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TWR270W |
3232TRWRW |
Manufacturer Number |
TWR270W |
3232TRWRW |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664667121 |
00785007241839 |
Weight per package |
0.155 (lbs/each) |
0.1352 (lbs/each) |
Description |
TWR270W Recp TR WR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, 1.30 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, White, Tamper Resistant, Weather Resistant, Impact Resistant
|
3232TRWRW TR WR Dup Rec 15A/125V W
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, White, Weather Resistant;Impact Resistant, Corrosion Resistant, 0.1400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.84 (Each) |
$3.63 (Each) |
Carton/Reel |
$38.40 (10 Each) |
$36.31 (10 Each) |
Standard Packaging/Reel |
$38.40 (10 Each) |
$726.24 (200 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Grounding |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
Double Pole |
Voltage Rating |
125 V |
125 |
Wire Size |
- |
4 |
|
Color |
White |
White |
Finish |
- |
Matte |
|
Height |
4.19 in |
3.31 in |
Length |
1.30 in |
1.320 in |
Size |
- |
4.2 in |
Width |
0.69 in |
1.0 in |
|
Description |
RECP TR WR DUPLEX 15A 125V 2P3W STR WH |
TR WR DUP REC 15A/125V W |
extra long description |
EWD TWR270W RECP TR WR DUPLEX 15A 1 |
P&S 3232TRWRW TR WR DUP REC 15A/125 |
Features |
Weather Resistant Receptacle. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather resistant. “WR” designations provide visual identification. Weather Resistant Receptacles offer protection from rain, snow, ice, moisture, and humidity when properly installed in an approved weather protective or while-in-use cover. Weather resistant receptacles are for use in any residential or commercial outdoor location. Designed with enhanced |
Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution. And since this receptacle is tamper resistant as required by the National Electrical Code(R) (NEC(R)), you can feel confident that your children will be protected. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, 1.30 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, White, Tamper Resistant, Weather Resistant, Impact Resistant |
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, White, Weather Resistant;Impact Resistant, Corrosion Resistant, 0.1400 lb |
Product Type |
Recp TR WR Duplex 15A 125V 2P3W STR WH |
TR WR Dup Rec 15A/125V W |
Short Description |
15 A, 125 V, Duplex Receptacle, White, TR, WR |
15 A, 125 V, Straight Blade Duplex Receptacle, White, Tamper Resistant |
Special Features |
- |
Side Wire;Low Profile Face |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #12 AWG |
Connection Type |
Screw |
Grounding |
dimensions |
1.3100 IN X 0.6900 IN X 4.1900 IN |
- |
indoor/outdoor |
- |
Outdoor |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
Outlet Type |
- |
Tamper-Resistant, Commercial, Outdoor, Weather-Resistant, Residential |
package quantity |
1 CT;10 PK |
10 CT;200 PK |
Receptacle Type |
Duplex |
Straight Blade Duplex |
Resistance Properties |
Tamper Resistant;Weather Resistant;Impact Resistant |
Weather Resistant;Impact Resistant;Corrosion Resistant |
Standards Met |
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426 |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
Voltage |
- |
125.0 V |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TWR270W |
3232-TRWRW |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
Outlet |
|
|
|
Application |
Commercial;Residential;Indoor;Outdoor |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
5-15R |
5-15R |
standard |
NOM,cULus Listed |
CULUS, UL 498 |