Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Wiring Devices |
Eaton |
Catalog Number |
TWRGF15W |
TWRSGF15W |
Manufacturer Number |
TWRGF15W |
TWRSGF15W |
Category |
Unassigned
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
-
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
032664013331 |
00032664742989 |
Weight per package |
3.9 (lbs/each) |
0.41 (lbs/each) |
Description |
TWRGF15W Gfci TWR Self Test Duplex 15A 125V WH
|
TWRSGF15W Gfci TWR Self Test Duplex 15A 125V WH
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.4400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.74 (Each) |
$25.74 (Each) |
Carton/Reel |
$257.40 (10 Each) |
$25.74 (1 Each) |
Standard Packaging/Reel |
$1,544.40 (60 Each) |
$257.40 (10 Each) |
|
amperage rating |
- |
15A |
Current Rating |
- |
15 A |
Number of Wires |
- |
3 |
Poles |
- |
Two-pole |
Voltage Rating |
- |
125 V |
|
|
Description |
GFCI TWR SELF TEST DUPLEX 15A 125V WH |
GFCI TWR SELF TEST DUPLEX 15A 125V WH |
extra long description |
- |
EWD TWRSGF15W GFCI TWR Self Test Du |
Features |
- |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
Long Description |
- |
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, White, Tamper Resistant, Weather Resistant, 0.4400 lb |
Product Type |
- |
Gfci TWR Self Test Duplex 15A 125V WH |
Short Description |
- |
15 A, 125 V, Self Test Duplex Receptacle, White |
Special Features |
- |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
|
Connection Type |
- |
Back and Side Wired |
dimensions |
- |
2.0540 IN X 2.8530 IN X 3.1950 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Self Test Duplex |
Resistance Properties |
- |
Tamper Resistant;Weather Resistant |
Standards Met |
- |
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
TWRGF15W |
TWRSGF15W |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
- |
GFCI receptacle |
|
|
|
Application |
- |
Residential |
environmental conditions |
- |
Tamper and weather resistant |
nema rating |
- |
5-15R |
standard |
- |
cULus Listed |