Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TWRGF20V |
WRSGF20V |
Manufacturer Number |
TWRGF20V |
WRSGF20V |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664013409 |
00032664743115 |
Weight per package |
3.9 (lbs/each) |
0.4 (lbs/each) |
Description |
TWRGF20V Etn TWR ST Gfci 20A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
|
WRSGF20V Gfci WR ST Duplex 20A 125V Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.27 In Width, 4.20 In Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, Ivory, Weather Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.21 (Each) |
$25.54 (Each) |
Carton/Reel |
$27.21 (1 Each) |
$25.54 (1 Each) |
Standard Packaging/Reel |
$272.10 (10 Each) |
$255.35 (10 Each) |
|
amperage rating |
- |
20A |
Current Rating |
- |
20 A |
Material |
- |
Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) |
Number of Wires |
- |
3 |
Voltage Rating |
- |
125 V |
|
|
Height |
- |
4.20 in |
Length |
- |
1.68 in |
Width |
- |
1.27 in |
|
Description |
ETN TWR ST GFCI 20A 125V IV |
GFCI WR ST DUPLEX 20A 125V IV |
extra long description |
EWD TWRGF20V ETN TWR ST GFCI 20A 12 |
EWD WRSGF20V GFCI WR ST Duplex 20A |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
Specification Grade - Weather Resistant Duplex GFCIs are built to meet every need in commercial, industrial and institutional settings, whether permanent or temporary – and is fully compliant with the latest UL943 standards for GFCIs, providing the most recent change to the standard by offering self testing capability. Complies with 2017 NEC Article 406.9 that states that all receptacles installed in wet or damp locations must be weather resistant. Weather resistant receptacles offer protection from rain, |
Long Description |
Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.27 in Width, 4.20 in Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, Ivory, Weather Resistant |
Product Type |
Etn TWR ST Gfci 20A 125V Iv |
Gfci WR ST Duplex 20A 125V Iv |
Short Description |
- |
20 A, 125 V, Duplex Receptacle, Ivory, GFCI, WR |
Special Features |
- |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Screw |
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
2.0800 IN X 2.8760 IN X 4.6870 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Duplex |
Resistance Properties |
- |
Weather Resistant |
Standards Met |
- |
UL Listed;cULus Listed to UL498;UL Certified to CSA C22.2, no. 42;Meets all UL943 (GFCI) and UL498 (receptacles) requirements;NOM/ANSI Certified |
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
TWRGF20V |
WRSGF20V |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
GFCI receptacle |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Commercial;Residential |
environmental conditions |
- |
Weather resistant |
nema rating |
- |
5-20R |
standard |
NOM,cULus Listed |
cULus Listed |