Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
TWSLEDAL0SWW2MV0 |
TWSLEDP150KMV0LT |
Manufacturer Number |
TWS LED ALO SWW2 MVOLT PE DDB |
TWS LED P1 50K MVOLT PE DDB M4 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00196183403322 |
00191723952063 |
Weight per package |
6.6 (lbs/each) |
3.2 (lbs/each) |
Description |
TWSLEDAL0SWW2MV0 7/12/17W Led Tall Pack 3K/4K/5K W/PC 120-277V
The TWS Led Wall Pack Offers The Traditional Shape You’Ve Grown Accustomed to, Coupled With The Technology You Need. Featuring Three Adjustable Lumen Outputs (Alo), Three Switchable Color Temperatures (SWW) 3000/4000/5000K CCT and A Switchable Dusk-to-Dawn Photocell. TWS Led Wall Packs Allow For Customized Solutions to Meet The Unique Requirements Of Each Job Site With 18 Configurations In One Product!Designed to Blend In Effortlessly, TWS Led Wall Packs Eliminate Unsightly Marks and Stains Left By Replaci
|
TWSLEDP150KMV0LT *Delisted* 18W Led Tall PK 50K 2100LM
The Popular TWS Luminaire Is Now Available With Long-Lasting, Energy-Efficient Led Technology. Featuring A Classic Dayform, The TWS Led Offers A Traditional Appearance and Is Powered By Advanced Leds.The TWS Led Luminaire Is Powerful Yet Energy Efficient, Capable Of Replacing Up to A 70W HPS or 100W MH Wall Pack While Saving Up to 80% In Energy Costs. With Long-Life Leds, The TWS Led Eliminates Frequent Lamp and Ballast Replacements Associated With Traditional Technologies.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$149.60 (Each) |
$137.23 (Each) |
Carton/Reel |
$149.60 (1 Each) |
$137.23 (1 Each) |
Standard Packaging/Reel |
$149.60 (1 Each) |
$137.23 (1 Each) |
|
Lamp Included |
Yes |
Yes |
Lamp Type |
LED - Static |
LED - Static |
Material |
Aluminum |
Aluminum |
Number of Lamps |
1 |
1 |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120-277 |
120-277 |
Wattage |
18 |
18 |
|
Color |
Bronze |
Bronze |
color rendering index (cri) |
80 |
70 |
color temperature |
3000 ,4000 ,5000 |
5000 |
Finish |
Gloss |
Gloss |
fixture material |
- |
aluminum |
Lens Material |
Polycarbonate |
Polycarbonate |
Style |
Traditional |
Traditional |
|
Height |
11 |
5.31 |
Length |
6.89 |
10.88 |
Width |
5.25 |
6.75 |
|
Description |
7/12/17W LED TALL PACK 3K/4K/5K W/PC 120-277V |
*DELISTED* 18W LED TALL PK 50K 2100LM |
extra long description |
LITH TWS LED ALO SWW2 MVOLT PE DDB |
LITH TWS LED P1 50K MVOLT PE DDB M4 |
Features |
Design Select |
Contractor Select |
Long Description |
The TWS LED Wall Pack offers the traditional shape you’ve grown accustomed to, coupled with the technology you need. Featuring three adjustable lumen outputs (ALO), three switchable color temperatures (SWW) 3000/4000/5000K CCT and a switchable dusk-to-dawn photocell. TWS LED wall packs allow for customized solutions to meet the unique requirements of each job site with 18 configurations in one product!Designed to blend in effortlessly, TWS LED wall packs eliminate unsightly marks and stains left by replaci |
The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs.The TWS LED luminaire is powerful yet energy efficient, capable of replacing up to a 70W HPS or 100W MH wall pack while saving up to 80% in energy costs. With long-life LEDs, the TWS LED eliminates frequent lamp and ballast replacements associated with traditional technologies. |
Product Type |
Wallpack |
Wall Pack, Led, Package 1, 5000K , 120-2 |
|
average life |
100,000 |
100,000 |
dimensions |
6.89x5.25x11 IN |
5.125 x 6.88 x 10.88 |
dimmable |
Yes |
Yes |
Hardware |
Yes |
Yes |
lumens |
1000 LM,1700 LM,2400 LM |
2100 |
media |
Yes |
Yes |
pallet quantity |
- |
144 |
Power Source |
Hardwired |
Hardwired |
Warranty |
5 |
5 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
TWS LED ALO SWW2 MVOLT PE DDB M2 |
TWS LED P1 50K MVOLT PE DDB M4 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
Wallpack |
|
|
Application |
Education,Hospitality,Offices & Banks |
Education,Hospitality,Offices & Banks |
environmental conditions |
OUTDOOR |
OUTDOOR |
Mounting |
SURFACE |
SURFACE |
standard |
C-UL-USDLC Premium,DLC Standard |
C-UL-USDLC Premium,DLC Standard |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|