Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
TW |
TY164 |
Manufacturer Number |
TW |
TY164 |
Category |
Anchor and Fasteners -
Miscellaneous
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Wire Lube, Markers, & Ties
|
Fasteners
|
UNSPSC |
N/A
|
31151804 - Staple wire
|
UPC/EAN/GTIN |
00705591850026 |
00781002281702 |
Weight per package |
3.5 (lbs/each) |
3.5375 (lbs/each) |
Description |
TW Tie Wire Plain Steel
Tie Wire, 0.0625 Awg Cable Size, Steel, Black Annealed, 3.5 LB
|
TY164 Black Annealed Steel Tie Wire
Tie Wire, 20 Pieces, Steel, Black Annealed, 400 FT Length, 71.10 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.63 (Each) |
$16.14 (Each) |
Carton/Reel |
$272.60 (20 Each) |
$193.68 (12 Each) |
Standard Packaging/Reel |
$272.60 (20 Each) |
$193.68 (12 Each) |
|
|
Finish |
Black Annealed |
Black Annealed |
|
|
Additional Information |
Elongation Rate 22.5 |
Tie Wire is Used for Many Purposes, Among them Tying Down PVC Conduit in Trenches Before Pouring Concrete, as well as Drop Ceiling Applications |
Description |
TIE WIRE PLAIN STEEL |
STEEL TIE WIRE (BLACK ANNEALED) |
extra long description |
PECO TW TIE WIRE PLAIN STEEL 85002 |
DOTTIE TY164 Steel Tie Wire ( Black |
Features |
- |
16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized |
Long Description |
Tie Wire, 0.0625 AWG Cable Size, Steel, Black Annealed, 3.5 lb |
Tie Wire, 20 Pieces, Steel, Black Annealed, 400 ft Length, 71.10 lb |
Product Type |
Tie Wire Plain Steel 85002 |
Tie Wire |
Short Description |
Tie Wire, 0.0625 AWG, Steel, Black Annealed |
Tie Wire, Steel, Black Annealed, 400 ft |
Special Features |
- |
Features: 16 1/2 Gauge, 400 FT (3-1/2#), Black Annealed or Galvanized |
|
Cable Size |
0.0625 AWG |
- |
Number of Pieces |
- |
20 |
package quantity |
1 ct |
20 PK |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
TW |
TY164 |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
FASTENERS |
Type |
- |
Steel Black Annealed Tire Wire |
|
|
Application |
- |
Drop Ceiling |