Item Comparison: TY523M, BT1MC

Item

TY523M - 3.62" "Ty-Rap" Cable Tie - Ty-Rap

TY523M
3.62" "Ty-Rap" Cable Tie

$0.1204 Each

$120.40 (1000 Each)

QTY:
Each
Add
BT1MC - 4" Nyln CBL Tie SS Barb Min Cross Sec WHT - Panduit

BT1MC
4" Nyln CBL Tie SS Barb Min Cross Sec WHT

$0.1173 Each

$117.30 (1000 Each)

QTY:
Each
Add
Nacogdoches 8,600 0
All Stores 127,000 3,100
Vendor Ty-Rap Panduit
Catalog Number TY523M BT1MC
Manufacturer Number TY523M BT1M-C
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00786210805078 00074983413027
Weight per package 0.002 (lbs/each) 1 (lbs/each)
Description TY523M 3.62" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
BT1MC 4" Nyln CBL Tie SS Barb Min Cross Sec WHT
The BT1M-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 4.0” (102MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.12 (Each) $0.12 (Each)
Carton/Reel $120.40 (1000 Each) $11.73 (100 Each)
Standard Packaging/Reel $120.40 (1000 Each) $117.30 (1000 Each)
Length 3.6 4
Thickness 0.04 0.04
Width 0.09 -
Description 3.62" "TY-RAP" CABLE TIE 4" NYLN CBL TIE SS BARB MIN CROSS SEC WHT
extra long description ABB TY523M CABLE TIE 18LB 4 NAT NYL PAN BT1M-C Dome-Top® BT1M-C Barb Ti
Long Description Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds) The BT1M-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0” (102mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Product Type Cable Tie 18LB 4 Nat Nylon 2-PC Di Dome-Top® BT1M-C Barb Tie, PA6.6, 4"L, 18LB, PK100
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time Indoor
media - Yes
Tensile Strength 18;80 18
Brand Ty-Rap PANDUIT
Manufacturers Part Number TY523M BT1M-C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type HIGH PERFORMANCE Cable Tie
standard UL E49405 UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat