Item Comparison: TY523MX, BT1MC0

Item

TY523MX - 3.62" "Ty-Rap" Cable Tie - Ty-Rap

TY523MX
3.62" "Ty-Rap" Cable Tie

$0.1473 Each

$14.73 (100 Each)

QTY:
Each
Add
BT1MC0 - 4" Nyln CBL Tie SS Barb Min Cross Sec BLCK - Panduit

BT1MC0
4" Nyln CBL Tie SS Barb Min Cross Sec BLCK

$0.1535 Each

$153.50 (1000 Each)

QTY:
Each
Add
Nacogdoches 1,800 0
All Stores 114,200 8,000
Vendor Ty-Rap Panduit
Catalog Number TY523MX BT1MC0
Manufacturer Number TY523MX BT1M-C0
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00786210805085 00074983413034
Weight per package 0.002 (lbs/each) 1 (lbs/each)
Description TY523MX 3.62" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
BT1MC0 4" Nyln CBL Tie SS Barb Min Cross Sec BLCK
The BT1M-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 4.0” (102MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.15 (Each) $0.15 (Each)
Carton/Reel $14.73 (100 Each) $15.35 (100 Each)
Standard Packaging/Reel $14.73 (100 Each) $153.50 (1000 Each)
Length 3.6 4
Thickness 0.04 0.04
Width 0.09 -
Description 3.62" "TY-RAP" CABLE TIE 4" NYLN CBL TIE SS BARB MIN CROSS SEC BLCK
extra long description ABB TY523MX CBL TIE 18LB 4IN UV BLK PAN BT1M-C0 Dome-Top® BT1M-C0 Barb
Long Description Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds) The BT1M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0” (102mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Product Type CBL Tie 18LB 4IN Uv BLK 2-PC Dist Dome-Top® BT1M-C0 Barb Tie, Black, Uv PA6.6, 4"L, 18LB, PK10
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time Indoor/Outdoor
media - Yes
Tensile Strength 18;80 18
Brand Ty-Rap PANDUIT
Manufacturers Part Number TY523MX BT1M-C0
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type HIGH PERFORMANCE Cable Tie
standard - UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat