Nacogdoches |
0 |
3,500 |
All Stores |
|
|
|
Vendor |
Panduit |
Ty-Rap |
Catalog Number |
BT1.5IC |
TY524M |
Manufacturer Number |
BT1.5I-C |
TY524M |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00074983413331 |
00786210806051 |
Weight per package |
0.2 (lbs/each) |
0.001 (lbs/each) |
Description |
BT1.5IC 6" Nyln CBL Tie SS Barb Int Cross Sec WHT
The BT1.5I-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 6.1” (155MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
|
TY524M 5.50" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.142 Inches) (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.14 (Each) |
$0.11 (Each) |
Carton/Reel |
$13.50 (100 Each) |
$11.29 (100 Each) |
Standard Packaging/Reel |
$135.00 (1000 Each) |
$112.90 (1000 Each) |
|
Length |
6.1 |
5.4 |
Thickness |
0.04 |
0.04 |
Width |
- |
0.14 |
|
Description |
6" NYLN CBL TIE SS BARB INT CROSS SEC WHT |
5.50" "TY-RAP" CABLE TIE |
extra long description |
PAN BT1.5I-C Dome-Top® BT1.5I-C Bar |
ABB TY524M CABLE TIE 40LB 5.5IN NAT |
Long Description |
The BT1.5I-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 137mm (5.4 Inches), Width of 3.6mm (0.142 Inches) (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Product Type |
Dome-Top® BT1.5I-C Barb Tie, PA6.6, 6.1"L, 40LB, PK100 |
Cable Tie 40LB 5.5IN Nat Nylon 2-PC |
Special Features |
Indoor |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
media |
Yes |
- |
Tensile Strength |
40 |
40;178 |
|
Brand |
PANDUIT |
Ty-Rap |
Manufacturers Part Number |
BT1.5I-C |
TY524M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Cable Tie |
HIGH PERFORMANCE |
|
|
standard |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |
UL E49405 |