Item Comparison: TY524M, CT6NT18C

Item

TY524M - 5.50" "Ty-Rap" Cable Tie - Ty-Rap

TY524M
5.50" "Ty-Rap" Cable Tie

$0.1129 Each

$112.90 (1000 Each)

QTY:
Each
Add
CT6NT18C - Cable Tie CT6NT18-C, 10 Bags/Case - 3M

CT6NT18C
Cable Tie CT6NT18-C, 10 Bags/Case

$0.1032 Each

$103.20 (1000 Each)

QTY:
Each
Add
Nacogdoches 800 0
All Stores 88,200 6,900
Vendor Ty-Rap 3M
Catalog Number TY524M CT6NT18C
Manufacturer Number TY524M 7000031850
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Wire Lube, Markers, & Ties
UNSPSC 39121703 - Cable ties 31201523 - Cloth tape
UPC/EAN/GTIN 00786210806051 00051128592786
Weight per package 0.001 (lbs/each) 0.0001 (lbs/each)
Description TY524M 5.50" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.142 Inches) (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
CT6NT18C Cable Tie CT6NT18-C, 10 Bags/Case
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.11 (Each) $0.10 (Each)
Carton/Reel $11.29 (100 Each) $103.20 (1000 Each)
Standard Packaging/Reel $112.90 (1000 Each) $103.20 (1000 Each)
Material - Nylon 6/6
Color - Natural
Style - Miniature
Length 5.4 6.1 in
Thickness 0.04 0.045 in;1.1 mm
Width 0.14 0.096 in;2.4 mm
Description 5.50" "TY-RAP" CABLE TIE CABLE TIE CT6NT18-C,10 BAGS/CASE
extra long description ABB TY524M CABLE TIE 40LB 5.5IN NAT 3M CT6NT18-C Miniature Cable Ties-N
Features - 3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6NT18-C is 6.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.
Long Description Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 137mm (5.4 Inches), Width of 3.6mm (0.142 Inches) (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds) Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Product Type Cable Tie 40LB 5.5IN Nat Nylon 2-PC Miniature Cable Ties-NATURAL6" (100/Bag)
Short Description - Cable Tie, Nylon 6/6, Natural, 6.1 in, 100 BG
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time -
Bundle Diameter - 1.25 in;32 mm
for use with - Wireless Network: Infrastructure Accessories
Maximum Operating Temperature - +85 °C
Minimum Operating Temperature - -40 °C
package quantity - 100 BG
Standards Met - RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
Tensile Strength 40;178 18 lb;8.165 kg
Brand Ty-Rap 3M
Manufacturers Part Number TY524M CT6NT18-C
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps WIRE LUBE, MARKERS, & TIES
Type HIGH PERFORMANCE -
minimum qty - 100
standard UL E49405 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat