Nacogdoches |
7,400 |
7,400 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY526M |
TY526ME |
Manufacturer Number |
TY526M |
TY526M |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210825496 |
00786210825496 |
Weight per package |
0.0025 (lbs/each) |
0.0025 (lbs/each) |
Description |
TY526M 11" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 281.94MM (11.10 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 134 Newtons (30 Pounds), Bulk
|
TY526ME 11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.19 (Each) |
$0.19 (Each) |
Carton/Reel |
$18.87 (100 Each) |
$188.70 (1000 Each) |
Standard Packaging/Reel |
$94.35 (500 Each) |
$1,887.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
Color |
- |
Ivory |
Style |
- |
Standard |
|
Length |
10.9 |
11.08 in;284.4 mm |
Thickness |
0.04 |
0.05 in;1.31 mm |
Width |
0.14 |
0.14 in;3.71 mm |
|
Description |
11" "TY-RAP" CABLE TIE |
11" "TY-RAP" CABLE TIE |
extra long description |
ABB TY526M CBL TIE 30LB 11.10 PO NA |
ABB TY526M CBL TIE 30LB 11.10 PO NA |
Long Description |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 281.94mm (11.10 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 134 Newtons (30 pounds), bulk |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 lb |
Product Type |
CBL Tie 30LB 11.10 Po Nat Nylon |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.08 in;284.4 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum) |
Maximum Operating Temperature |
- |
+85 °C;+185 °F |
package quantity |
- |
10000 PK;1000 CT |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
30;134 |
30 lb/135 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY526M |
TY526M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
standard |
UL E49405 |
UL E49405 |