Item Comparison: BT3IC0, TY526MX

Item

BT3IC0 - 11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK - Panduit

BT3IC0
11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK

$0.2953 Each

$295.30 (1000 Each)

QTY:
Each
Add
TY526MX - 11" "Ty-Rap" Cable Tie - Ty-Rap

TY526MX
11" "Ty-Rap" Cable Tie

$0.2584 Each

$129.20 (500 Each)

QTY:
Each
Add
Nacogdoches 0 3,400
All Stores 83,199 257,650
Vendor Panduit Ty-Rap
Catalog Number BT3IC0 TY526MX
Manufacturer Number BT3IC0 TY526MX
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00074983413676 00786210839363
Weight per package 0.385 (lbs/each) 0.0025 (lbs/each)
Description BT3IC0 11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 11.3 In Length, 3 In Bundle Diameter, 0.141 In Width, Weather Resistant, 0.05 In Thickness, 40 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 LB
TY526MX 11" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant For Indoor and Outdoor Applications, Length Of 281.94MM (11.1 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 133.4 Newtons (30 Pounds), 100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.30 (Each) $0.26 (Each)
Carton/Reel $29.53 (100 Each) $25.84 (100 Each)
Standard Packaging/Reel $295.30 (1000 Each) $129.20 (500 Each)
Material Nylon 6.6 -
Length 11.3 10.9
Thickness 0.05 in;1.2 mm 0.04
Width - 0.14
Description 11.3" NYLN CBL TIE SS BARB INT CROSS SEC BLCK 11" "TY-RAP" CABLE TIE
extra long description PAN BT3I-C0 Dome-Top® BT3I-C0 Barb ABB TY526MX CBL TIE 30LB 11.1PO UV
Features Dome-Top(R) barb ty cable tie, intermediate cross section, 11.3 (287mm) length, weather resistant nylon 6.6, black, standard package. -
Long Description Cable Tie, Nylon 6.6 Material, Black, 11.3 in Length, 3 in Bundle Diameter, 0.141 in Width, Weather Resistant, 0.05 in Thickness, 40 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 lb Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 pounds), 100
Product Type Cable Tie CBL Tie 30LB 11.1PO Uv Black
Short Description Cable Tie, Nylon 6.6, Black, 11.3 in -
Special Features Indoor/Outdoor Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Maximum Operating Temperature +185 °F;+85 °C -
media Yes -
Minimum Operating Temperature -76 °F;-60 °C -
package quantity 1000 CT;100 PK -
Resistance Properties Weather Resistant -
Standards Met UL Listed (File #E136577);UL Listed;RoHS Compliant;CE Certified;UL Listed;RoHS Compliant;Rated for AH-2 Plenum -
Tensile Strength 40 lb 29;130
Brand PANDUIT Ty-Rap
Manufacturers Part Number BT3I-C0 TY526MX
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Cable Tie HIGH PERFORMANCE
Weight 0.38 lb -
standard UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat