Item Comparison: TY527M, BT4LHL

Item

TY527M - 13.5" "Ty-Rap" Cable Tie - Ty-Rap

TY527M
13.5" "Ty-Rap" Cable Tie

$0.4017 Each

$200.85 (500 Each)

QTY:
Each
Add
BT4LHL - 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec WHT - Panduit

BT4LHL
14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec WHT

$0.5725 Each

$286.25 (500 Each)

QTY:
Each
Add
Nacogdoches 5,950 0
All Stores 73,300 8,800
Vendor Ty-Rap Panduit
Catalog Number TY527M BT4LHL
Manufacturer Number TY527M BT4LH-L
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00786210805115 00074983412679
Weight per package 0.014 (lbs/each) 0.6 (lbs/each)
Description TY527M 13.5" "Ty-Rap" Cable Tie
High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inches) For Bundle Diameter Up to 102MM (4.02 Inches), Width Of 6.9MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
BT4LHL 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec WHT
The BT4LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 14.9” (378MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.40 (Each) $0.57 (Each)
Carton/Reel $200.85 (500 Each) $28.62 (50 Each)
Standard Packaging/Reel $200.85 (500 Each) $286.25 (500 Each)
Length 13.5 14.9
Thickness 0.06 0.07
Width 0.27 -
Description 13.5" "TY-RAP" CABLE TIE 14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC WHT
extra long description ABB TY527M CABLE TIE 120LB 13 IN NA PAN BT4LH-L Dome-Top® BT4LH-L Barb
Long Description High Performance Cable Tie, Natural Color Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack The BT4LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 14.9” (378mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 50.
Product Type Cable Tie 120LB 13 In Nat Nyl 2-PC Dome-Top® BT4LH-L Barb Tie, PA6.6, 14.9"L, 120LB, PK50
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time Indoor
media - Yes
Tensile Strength 120;534 120
Brand Ty-Rap PANDUIT
Manufacturers Part Number TY527M BT4LH-L
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type HIGH PERFORMANCE Cable Tie
standard UL E49405 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat