Nacogdoches |
3,350 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TY527MX |
BT4LHL0 |
Manufacturer Number |
TY527MX |
BT4LHL0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805122 |
00074983412686 |
Weight per package |
0.014 (lbs/each) |
0.654 (lbs/each) |
Description |
TY527MX 13.5" Uv Rated "Ty-Rap" Cable Tie
High Performance Cable Tie, Black Color Nylon 6.6, Length Of 340.36MM (13.4 Inches) For Bundle Diameter Up to 102MM (4 Inches), Width Of 6.86MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
|
BT4LHL0 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 14.9 In Length, 4 In Bundle Diameter, 0.28 In Width, Weather Resistant, 0.07 In Thickness, 120 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.34 (Each) |
$0.49 (Each) |
Carton/Reel |
$17.02 (50 Each) |
$24.59 (50 Each) |
Standard Packaging/Reel |
$170.20 (500 Each) |
$245.90 (500 Each) |
|
|
Length |
13.5 |
14.9 |
Thickness |
0.06 |
0.07 in;1.7 mm |
Width |
0.27 |
- |
|
Description |
13.5" UV RATED "TY-RAP" CABLE TIE |
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC BLCK |
extra long description |
ABB TY527MX CBL TIE 120LB 13.4 UV B |
PAN BT4LH-L0 Dome-Top® BT4LH-L0 Bar |
Features |
- |
Dome-Top(R) barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, weather resistant nylon 6.6, black, standard package. |
Long Description |
High Performance Cable Tie, Black Color Nylon 6.6, Length of 340.36mm (13.4 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.86mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack |
Cable Tie, Nylon 6.6 Material, Black, 14.9 in Length, 4 in Bundle Diameter, 0.28 in Width, Weather Resistant, 0.07 in Thickness, 120 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 lb |
Product Type |
CBL Tie 120LB 13.4 Uv Black |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon 6.6, Black, 14.9 in |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
Maximum Operating Temperature |
- |
+185 °F;+85 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-76 °F;-60 °C |
package quantity |
- |
500 CT;50 PK |
Resistance Properties |
- |
Weather Resistant |
Standards Met |
- |
CE Certified;CSA Certified;RoHS Compliant;Rated for AH-2 Plenum |
Tensile Strength |
120;534 |
120 lb |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TY527MX |
BT4LH-L0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
|
|
standard |
UL E49405 |
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H |