Nacogdoches |
0 |
1,200 |
All Stores |
|
|
|
Vendor |
Panduit® |
Ty-Rap |
Catalog Number |
BT4SC |
TY528M |
Manufacturer Number |
BT4S-C |
TY528M |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00074983412273 |
00786210805139 |
Weight per package |
0.572 (lbs/each) |
0.007 (lbs/each) |
Description |
BT4SC 15.1" Nyln CBL Tie SS Barb STD Cross Sec WHT
The BT4S-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 15.1” (384MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
|
TY528M 14.19" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum or As A Flexible Cable and Conduit Support, Length Of 360.5MM (14.2 Inches), Width Of 4.82MM (0.19 Inches), Thickness Of 1.4MM (0.05 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.39 (Each) |
$0.38 (Each) |
Carton/Reel |
$39.30 (100 Each) |
$37.51 (100 Each) |
Standard Packaging/Reel |
$393.00 (1000 Each) |
$187.55 (500 Each) |
|
Length |
15.1 |
14.2 |
Thickness |
0.05 |
0.05 |
Width |
- |
0.19 |
|
Description |
15.1" NYLN CBL TIE SS BARB STD CROSS SEC WHT |
14.19" "TY-RAP" CABLE TIE |
extra long description |
PAN BT4S-C Dome-Top® BT4S-C Barb Ti |
ABB TY528M CBL TIE 50LB 14 NAT NYLO |
Long Description |
The BT4S-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum or as a Flexible Cable and Conduit Support, Length of 360.5mm (14.2 Inches), Width of 4.82mm (0.19 Inches), Thickness of 1.4mm (0.05 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Product Type |
Dome-Top® BT4S-C Barb Tie, PA6.6, 15.1"L, 50LB, PK100 |
CBL Tie 50LB 14 Nat Nylon 2-PC D |
Special Features |
Indoor |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
media |
Yes |
- |
Tensile Strength |
50 |
50;222 |
|
Brand |
Panduit® |
Ty-Rap |
Manufacturers Part Number |
BT4S-C |
TY528M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Cable Tie |
HIGH PERFORMANCE |
|
standard |
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant |
UL E49405 |