Item Comparison: F1X2LG6, TYD1X2NPG6

Item

F1X2LG6 - 1" X 2" Slotted Wiring Duct, Light Gray - Panduit

F1X2LG6
1" X 2" Slotted Wiring Duct, Light Gray

$7.48 Foot

$897.60 (120 Feet)

QTY:
Feet
Add
TYD1X2NPG6 - 1X2X72" NM Narrow Slot Gray Duct - Ty-Duct

TYD1X2NPG6
1X2X72" NM Narrow Slot Gray Duct

$10.14 Foot

$1,216.80 (120 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 534 0
Vendor Panduit Ty-Duct
Catalog Number F1X2LG6 TYD1X2NPG6
Manufacturer Number F1X2LG6 TYD1X2NPG6
Category Distribution Devices - Ducts, Raceways, Runways, Tray Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification Wire Duct and Covers Wire Duct and Covers
UNSPSC 39131712 - Wiring duct 39131712 - Wiring duct
UPC/EAN/GTIN 00074983375110 00786210091938
Weight per package 0.199 (lbs/each) 0.23 (lbs/each)
Description F1X2LG6 1" X 2" Slotted Wiring Duct, Light Gray
The F1X2LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 2" (25.4 MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
TYD1X2NPG6 1X2X72" NM Narrow Slot Gray Duct
Wiring Duct Narrow Slot, 1 Inch X 2 Inches, Gray PVC
Minimum Order QTY 6 Units 6 Units
Unit/Foot $7.48 (Foot) $10.14 (Foot)
Carton/Reel $44.88 (6 Feet) $1,216.80 (120 Feet)
Standard Packaging/Reel $897.60 (120 Feet) $1,216.80 (120 Feet)
connection Mounting Holes -
Material PVC PVC
Color Light Gray Gray
Depth - 2 in , 50.8 mm
Height 2.12 -
Length 6.00 6 ft , 1.83 m
Size 1.00 x 2.00 -
Width 1.25 1 in , 25.4 mm
Description 1" X 2" SLOTTED WIRING DUCT, LIGHT GRAY 1X2X72" NM NARROW SLOT GRAY DUCT
extra long description PAN F1X2LG6 Panduct® F1X2LG6 Base W ABB TYD1X2NPG6 1X2 NARROW SLOT GRAY
Long Description The F1X2LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1" x 2" (25.4 mm x 50.8 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray. Wiring Duct Narrow Slot, 1 Inch x 2 Inches, Gray PVC
Product Type Panduct® F1X2LG6 Base Wiring Duct 1X2 Narrow Slot Gray Duct
media Yes -
Brand PANDUIT Ty-Duct
Manufacturers Part Number F1X2LG6 TYD1X2NPG6
Category Description WIRE DUCT AND COVERS WIRE DUCT AND COVERS
Type Base Wiring Duct Narrow Slot Duct
minimum qty 6 6
Application Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications -
standard RoHS Compliant, UL Recognized, CE Compliant; CSA Approved -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat