Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Duct |
Panduit |
Catalog Number |
TYD2X2WPG6 |
G2X2LG6 |
Manufacturer Number |
TYD2X2WPG6 |
G2X2LG6 |
Category |
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Distribution Devices -
Ducts, Raceways, Runways, Tray
|
Classification |
Wire Duct and Covers
|
Wire Duct and Covers
|
UNSPSC |
39131712 - Wiring duct
|
39131712 - Wiring duct
|
UPC/EAN/GTIN |
00786210090054 |
00074983545834 |
Weight per package |
0.283 (lbs/each) |
2 (lbs/each) |
Description |
TYD2X2WPG6 2X2 Wire Duct
Wiring Duct, PVC Material, 72 In Length, 2.25 In Width, 2.19 In Height, Gray, 28.31 LB/100
|
G2X2LG6 LT Grey Wiring Ductp/FT
The G2X2IB6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 2.0" X 2.0" (50.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
|
|
Minimum Order QTY |
6 Units |
6 Units |
Unit/Foot |
$9.60 (Foot) |
$9.71 (Foot) |
Carton/Reel |
$57.61 (6 Feet) |
$58.26 (6 Feet) |
Standard Packaging/Reel |
$1,152.26 (120 Feet) |
$1,165.20 (120 Feet) |
|
connection |
- |
Mounting Holes |
Material |
PVC |
PVC |
|
|
Depth |
2 in , 50.8 mm |
- |
Height |
2.19 in;53.3 mm |
- |
Length |
72 in;1828.8 mm |
NA |
Size |
- |
2.25 x 2.12 |
Width |
2.25 in;57.2 mm |
2.25 |
|
Description |
2X2 WIRE DUCT |
LT GREY WIRING DUCTP/FT |
extra long description |
ABB TYD2X2WPG6 2X2 WIDE SLOT GRAY D |
PAN G2X2LG6 Panduct® G2X2LG6 Base W |
Long Description |
Wiring Duct, PVC Material, 72 in Length, 2.25 in Width, 2.19 in Height, Gray, 28.31 lb/100 |
The G2X2IB6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 2.0" x 2.0" (50.4 mm x 50.8 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray. |
Product Type |
2X2 Wide Slot Gray Duct |
Panduct® G2X2LG6 Base Wiring Duct |
Short Description |
2" x 2" Wiring Duct, PVC, Gray |
- |
|
Color/Finish |
Gray |
- |
for use with |
TY2CP*6 Wiring Duct Cover |
- |
media |
- |
Yes |
package quantity |
120 CT;6 PK |
- |
Standards Met |
CE Certified;CSA Certified;UL94V Listed |
- |
|
|
Brand |
Thomas & Betts |
Panduit® |
Manufacturers Part Number |
TY2X2WPG6 |
G2X2LG6 |
|
Category Description |
WIRE DUCT AND COVERS |
WIRE DUCT AND COVERS |
Type |
Wide Slot Duct |
Base Wiring Duct |
|
|
|
Application |
- |
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications |
standard |
- |
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved |