Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Eaton |
Catalog Number |
U2594X |
1008798CH |
Manufacturer Number |
U2594-X |
1008798CH |
Category |
Single Meter Sockets -
Residential Single Meter Socke
|
Single Meter Sockets -
Commercial Single Meter Socket
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572135529 |
00782116143979 |
Weight per package |
56 (lbs/each) |
42 (lbs/each) |
Description |
U2594X 320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket
Meter Socket, 320 A, 34-1/8 In Overall Height, 19 In Overall Width, 6-1/2 In Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V Ac, Overhead/Underground Feed, 56 LB
|
1008798CH 320A MTR Socket 7 Term Oh/Ug LG Hub Open
Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 3 Phases, 15 In Overall Width, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$867.44 (Each) |
$1,004.11 (Each) |
Carton/Reel |
$867.44 (1 Each) |
$1,004.11 (1 Each) |
Standard Packaging/Reel |
$867.44 (1 Each) |
$1,004.11 (1 Each) |
|
amperage rating |
320 Continuous Ampere |
320A |
Current Rating |
320 A |
320 A |
insulation |
Glass Polyester |
- |
Number of Phases |
3 |
3 |
Number of Wires |
4 |
4 |
Phase |
3 Phase |
Three-phase |
Voltage Rating |
600 V ac |
600 V ac/dc |
|
Overall Length |
6-1/2 in |
5.69 in |
Size |
6.5L x 19W x 34.125H |
- |
|
Description |
320A 3PH OH/UG 7T HD LVR BYPASS METER SOCKET |
320A MTR SOCKET 7 TERM OH/UG LG HUB OPEN |
extra long description |
MILB U2594-X 320A 7T RL SWY STUD HD |
ETN 1008798CH MtrSkt,320A,Ringless, |
Features |
7 Terminal Ringless Large Closing Plate Lever Bypass Side Bussed Large Enclosure |
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry. |
Long Description |
Meter Socket, 320 A, 34-1/8 in Overall Height, 19 in Overall Width, 6-1/2 in Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V ac, Overhead/UnderGround Feed, 56 lb |
Meter Socket, 320 A, 34.5 in Overall Height, 5.69 in Overall Length, 5 x 5 Hub Opening Hub, 3 Phases, 15 in Overall Width, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 42 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 320 A, 600VAC, 7 Terminal, Ringless, Large Closing Plate |
Meter Socket, 320 A, 5x5 Hub Opening, 3 Phase |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
Lever Bypass |
Lever Bypass |
Cable Entry |
Overhead and Underground and Side Wireway |
- |
cutout size |
No Main Breaker |
- |
dimensions |
- |
5.6900 IN X 15.0000 IN X 34.5000 IN |
Enclosure Type |
Nema 3R |
- |
feed type |
Overhead/underground |
Top/bottom |
Hub Type |
Large Closing Plate |
5 x 5 Hub Opening |
Mounting Type |
Surface Mount |
- |
Number of Jaws |
- |
7 |
Overall Height |
34-1/8 in |
34.5 in |
Overall Width |
19 in |
15 in |
package quantity |
1 CT;2 Pk |
1 ct |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Milbank MFG. |
Eaton Corp |
Manufacturers Part Number |
U2594-X |
1008798CH |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Ringless Meter Socket |
Meter socket |
|
|
Application |
Meter Socket |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Enclosure |
G90 Galvanized Steel with Powder Coat Finish |
- |
Frequency Rating |
60 Hertz |
- |
Mounting |
Surface Mount |
- |
standard |
UL Listed;Type 3R |
UL Listed |