Nacogdoches |
0 |
172 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B44122ZN |
U501EG |
Manufacturer Number |
B441-22 ZN |
U501-EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781011552831 |
00616013288733 |
Weight per package |
0.87 (lbs/each) |
0.61 (lbs/each) |
Description |
B44122ZN BLTD 3-3/8" Zinc Plate Beam Clamp
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 In Length, 2-3/8 In Width, 3-3/8 In Height, 1/4 In Thickness, 3/4 In Size, 1200 LB Capacity, 87 LB
|
U501EG Strut to Beam Electro Galv Clamp
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 In Width, 3-1/4 In Height, 0.322 In Thickness, 120 ° Angle, 2150 LB Capacity, 0.61 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.42 (Each) |
$22.97 (Each) |
Carton/Reel |
$9.42 (1 Each) |
$574.31 (25 Each) |
Standard Packaging/Reel |
$235.53 (25 Each) |
$574.31 (25 Each) |
|
Material |
Low Carbon Steel |
Low Carbon Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Height |
3-3/8 in;85.7 mm |
3-1/4 in;8.25 cm |
Length |
3 in;76.2 mm |
2-3/8 in |
Size |
3/4 in |
- |
Thickness |
1/4 in;6.3 mm |
0.322 in;0.817 cm |
Width |
2-3/8 in;60.3 mm |
3 in;7.62 cm |
|
Description |
BLTD 3-3/8" ZINC PLATE BEAM CLAMP |
STRUT TO BEAM ELECTRO GALV CLAMP |
extra long description |
B-LINE B441-22ZN BM CLAMP, 3/4" MAX |
ABB U501 EG EG BEAM CLAMP-ELECTRO.G |
Features |
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages. |
Clamp, Channel to Beam, Height 3-3/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Electro-Galvanized Steel, For use with A-1200, B-1200, C-1200, A-1400, B-1400 and B-1402 Series Channels |
Long Description |
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 in Length, 2-3/8 in Width, 3-3/8 in Height, 1/4 in Thickness, 3/4 in Size, 1200 lb Capacity, 87 lb |
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 in Width, 3-1/4 in Height, 0.322 in Thickness, 120 ° Angle, 2150 lb Capacity, 0.61 lb/EA |
Product Type |
Beam Clamp |
Beam Clamp |
Short Description |
Beam Clamp, Low-Carbon Steel, Zinc Plated, 3/4 in |
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, 2150 lb Capacity |
Special Features |
Safety Factor of 5;Recommended Torque:150 in-lbs. (16.9 N•m);Sold in pieces |
- |
|
angle |
- |
120 ° |
dimensions |
3.0000 IN X 2.3750 IN X 3.3750 IN |
- |
for use with |
Series 2, 3, 4, 5 Steel Channel |
A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel |
package quantity |
1 CT;25 PK |
25 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B441-22ZN |
U501 EG |
sub brand |
Bolted Framing |
Kindorf(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
MISC FITTINGS |
Type |
Beam Clamps |
Beam Clamps (Series 500) |
|
Weight |
87 lb;39.4 kg |
0.61 lb/EA |
|
Application |
Strut Fittings |
For use with A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel |
Capacity |
1200 lb;5.34 kN |
2150 lb |
standard |
cULus Listed |