Item Comparison: UAG12, LT12UL

Item

UAG12 - 1/2" Ua Sealtite Conduit, Bonded Ul 100' - Flexible Conduit

UAG12
1/2" Ua Sealtite Conduit, Bonded Ul 100'

$1.7366 Foot

$173.66 (100 Feet)

QTY:
Feet
Add
LT12UL - 1/2" Ua Sealtite Conduit, Bonded Ul 100' - Flexible Conduit

LT12UL
1/2" Ua Sealtite Conduit, Bonded Ul 100'

$1.7366 Foot

$1.74 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 12,880 12,880
Vendor Flexible Conduit Flexible Conduit
Catalog Number UAG12 LT12UL
Manufacturer Number 55082603 N/A
Category Enhanced Commodity Codes - Conduit & Raceways Unassigned
Classification Liquid Tight Liquid Tight
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00032886042317 N/A
Weight per package 0.3 (lbs/ft) 0
Description UAG12 1/2" Ua Sealtite Conduit, Bonded Ul 100'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 LB/100 FT
LT12UL 1/2" Ua Sealtite Conduit, Bonded Ul 100'
Minimum Order QTY 100 10 Units
Unit/Foot $1.74 (Foot) $1.74 (Foot)
Carton/Reel $173.66 (100 Feet) $1.74 (1 Feet)
Standard Packaging/Reel $173.66 (100 Feet) $1.74 (1 Feet)
Material Jacket: Thermoplastic;Core: Steel -
Color Gray -
Finish Hot Dip Galvanized -
Style Titan2(TM) UL -
Length 100 ft -
Description 1/2" UA SEALTITE CONDUIT, BONDED UL 100' 1/2" UA SEALTITE CONDUIT, BONDED UL 100'
extra long description SWC 55082603 Titan2 Type UL Liquidt -
Long Description Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan2(TM) UL Style, 100 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 lb/100 ft -
Product Type Liquidtight Flexible Conduit -
Short Description Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic, Gray -
Special Features Corrosion Resistant;Oil Resistant;Sunlight Resistant -
Bend Radius 4 in -
Conduit Inner Diameter 0.622 to 0.642 in -
Conduit Outer Diameter 0.82 to 0.84 in -
Maximum Operating Temperature +176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) -
Minimum Operating Temperature -67 °F;-55 °C -
outside diameter 830 -
package quantity 100 CT -
Standards Met UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55082603 -
Category Description Liquid Tight Liquid Tight
Type LTM-UL -
Trade Size 1/2 in -
Status - Inactive
Weight 30 lb/100 ft -
Application Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat