Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Connecticut Electric |
Connecticut Electric |
Catalog Number |
UBIF0240N |
UBIF0240 |
Manufacturer Number |
UBIF0240N |
UBIF0240N |
Category |
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00094925019353 |
00094925019353 |
Weight per package |
0.3 (lbs/each) |
0 |
Description |
UBIF0240N 2P 40A Ubif NC Thin Breaker
Standard Trip Circuit Breaker, 40 A, Plug-In, 120/240 V Ac, 3.36 In Overall Depth, 2.55 In Overall Height, 1 In Overall Width
|
UBIF0240 2P 40A Ubif NC Thin Breaker
Connecticut Electric Circuit Breaker Type Ubif (Thin). 2-Pole 40a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.47 (Each) |
$94.47 (Each) |
Carton/Reel |
$94.47 (1 Each) |
$94.47 (1 Each) |
Standard Packaging/Reel |
$94.47 (1 Each) |
$566.82 (6 Each) |
|
actuator |
Handle |
- |
amperage rating |
40 |
- |
connection |
Push On |
- |
Current Rating |
40 A |
40 Amp |
interrupt rating |
10000 A |
- |
Interrupting Rating |
- |
10000 Amp |
Material |
DMC |
- |
Phase |
1 |
- |
Poles |
2 |
2 |
Voltage Rating |
120/240 V ac |
120/240 Volt AC |
|
Height |
2.55 |
- |
Length |
3.36 |
- |
Size |
- |
1 Inch Width x 3.36 Inch Depth x 2.55 Inch Height |
Width |
1 |
- |
|
Commodity Description |
- |
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS |
Description |
2P 40A UBIF NC THIN BREAKER |
- |
extra long description |
CON UBIF0240N FEDERAL PACIFIC REPL |
THIN, RENEWAL TYPE; 1 INCH WIDTH X 3.36 INCH DEPTH X 2.55 INCH HEIGHT SIZE; FEDERAL PACIFIC ELECTRIC LOAD CENTER USED ON; ETL (CANADA AND US) APPROVAL; 120/240 VOLT AC VOLTAGE RATING; PLUG-IN MOUNTING; 10000 AMP INTERRUPTING RATING; 40 AMP CURRENT RATING; 2 POLE(S); FEDERAL PACIFIC ELECTRIC[R], STAB-LOK[R] BRAND; UBIF MODEL |
Features |
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 40A. |
- |
Long Description |
Standard Trip Circuit Breaker, 40 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 1 in Overall Width |
CONNECTICUT ELECTRIC CIRCUIT BREAKER TYPE UBIF (THIN). 2-POLE 40A |
Product Type |
Standard Trip Circuit Breaker |
Plug-In Circuit Breaker |
Short Description |
Standard Trip Circuit Breaker, 40 A, 120/240 VAC |
- |
Special Features |
The only newly manufactured and Listed replacements available |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
for use with |
Federal Pacific Electric Loadcenter |
- |
Load Rating |
1 |
- |
Mounting Type |
Plug-In |
- |
Overall Depth |
3.36 in |
- |
Overall Height |
2.55 in |
- |
Overall Width |
1 in |
- |
Standards Met |
ETL Listed |
- |
trip range |
None |
- |
Trip Type |
Thermal |
- |
|
Brand |
Zinsco(R) |
|
Manufacturers Part Number |
UBIF0240N |
UBIF0240N |
Model |
- |
UBIF |
sub brand |
UBIF |
- |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
UBIF TYPE NC THIN REPLACEMENT |
Thin, Renewal |
|
|
Application |
Plug-In for use in Federal Pacific Load Centers |
- |
Approval |
- |
ETL (CANADA AND US) |
Enclosure |
Appropriate OEM Panelboard i.e Federal Pacific |
- |
environmental conditions |
Determined by panel for product |
- |
Frequency Rating |
50/60 |
- |
Mounting |
- |
Plug-in |
Operating Temperature |
40 |
- |
standard |
ETL Listed |
- |
Used On |
- |
Federal Pacific Electric Load Center |