Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Westgate MFG, Inc. |
Juno |
Catalog Number |
UCA12WHT |
UCES12INSWW690CR |
Manufacturer Number |
UCA-12-WHT |
UCES 12IN SWW6 90CRI WH M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Track, Rail, Task & Undercabinet Lighting
|
Led Track, Rail, Task & Undercabinet Lighting
|
UNSPSC |
-
|
39111528 - Undercabinet fixture
|
UPC/EAN/GTIN |
845060005868 |
00196182177392 |
Weight per package |
0 |
1 (lbs/each) |
Description |
UCA12WHT 12" 5W Led Uc 27K-40K 275LM
|
UCES12INSWW690CR 12" 7W Led Undercab 27K/3K/35K Select 480LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 2700K, 3000K or 3500K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.27 (Each) |
$48.99 (Each) |
Carton/Reel |
$53.27 (1 Each) |
$48.99 (1 Each) |
Standard Packaging/Reel |
$53.27 (1 Each) |
$293.94 (6 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Steel |
Number of Lamps |
- |
1 |
Shape |
- |
Rectangular |
Voltage Rating |
- |
120 |
Wattage |
- |
6.5 |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
2700 ,3000 ,3500 ,Variable |
Finish |
- |
Gloss |
Lens Color |
- |
WHITE |
Lens Material |
- |
Acrylic |
Style |
- |
CONTEMPORARY |
|
Height |
- |
1.07 |
Length |
- |
12 |
Width |
- |
2.55 |
|
Description |
12" 5W LED UC 27K-40K 275LM |
12" 7W LED UNDERCAB 27K/3K/35K SELECT 480LM |
extra long description |
- |
LITH UCES 12IN SWW6 90CRI WH M6 Eco |
Features |
- |
Design Select |
Long Description |
- |
UCES LED Undercabinet includes an easily accessible switch to select a 2700K, 3000K or 3500K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting. |
Product Type |
- |
Undercabinet |
|
average life |
- |
50,000 |
dimensions |
- |
12 x 2.55 x 1.07 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
400 LM,420 LM,430 LM |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Warranty |
- |
5 |
|
Brand |
Westgate MFG, Inc. |
JUNO |
Manufacturers Part Number |
UCA-12-WHT |
UCES 12IN SWW6 90CRI WH M6 |
|
Category Description |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
Type |
- |
Undercabinet |
|
|
Application |
- |
Hospitality,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
- |
SURFACE |
standard |
- |
cULCA Title 24,ENERGY STAR,JA8 |