Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Kindorf |
Eaton |
Catalog Number |
UCN12 |
TN225ZN |
Manufacturer Number |
UCN12 |
TN225ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Misc Fittings
|
Spring Nuts & Twirl Nuts
|
UNSPSC |
31161708 - Channel nuts
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00785991066241 |
00781011401535 |
Weight per package |
0.075 (lbs/each) |
0.116 (lbs/each) |
Description |
UCN12 1/2" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.673 In Height, 1/2 In Size, Unc Connection, 1/2 In - 13 Connection Size, 7.5 LB/100
|
TN225ZN BLTF 1/2" Twirl Nut
Eaton B-Line Series Twirl-Nut Nut, 0.25"HX1.3750"LX0.85"W, Steel, Electro-Plated, 1/2"-13 Bolt Size, 1500 LBS Load, 1500 LBS Load
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.16 (Each) |
$3.60 (Each) |
Carton/Reel |
$516.34 (100 Each) |
$3.60 (1 Each) |
Standard Packaging/Reel |
$516.34 (100 Each) |
$360.00 (100 Each) |
|
|
Finish |
Galvanized-Krom/Standard |
Zinc Plated |
|
Height |
0.673 in;17.1 mm |
- |
Size |
1/2 in |
- |
Width |
1.338 in;33.99 mm |
- |
|
Description |
1/2" CHANNEL CONE NUT |
1/2" TWIRL NUT |
extra long description |
ABB UCN12 UNIVERSAL CHANNEL CONE NU |
B-LINE TN225ZN TWIRL-NUT, 1/2"-13 T |
Features |
Cone Nut, Universal, Size 1/2 Inch, Steel |
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. |
Long Description |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.673 in Height, 1/2 in Size, UNC Connection, 1/2 in - 13 Connection Size, 7.5 lb/100 |
Eaton B-Line series Twirl-Nut nut, 0.25"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 1/2"-13 bolt size, 1500 lbs load, 1500 lbs load |
Product Type |
Universal Channel Cone Nut 1/2 In |
Twirl-Nut, 1/2"-13 Thread, 1/2" Nut |
Short Description |
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1/2 in |
- |
Special Features |
One size fits all strut depths |
Without Spring, Thickness 1/2 In, Weight 11.6 Lb per 100 |
|
connection size |
1/2 in - 13 |
- |
Connection Type |
UNC |
- |
dimensions |
- |
1.3750 IN X 0.8500 IN X 0.2500 IN |
package quantity |
100 CT |
- |
|
Brand |
Kindorf |
Eaton |
Manufacturers Part Number |
UCN12 |
TN225ZN |
sub brand |
Kindorf(R) |
- |
|
Category Description |
MISC FITTINGS |
SPRING NUTS & TWIRL NUTS |
Type |
Cone Nut |
Nut |
|
|
Application |
Used to connect modular framing channels to accessories |
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs |
standard |
- |
Not Applicable |