Item Comparison: TN224ZN, UCN14

Item

TN224ZN - BLTF 1/4" Twirl Nut (Cone Nut) - Eaton

TN224ZN
BLTF 1/4" Twirl Nut (Cone Nut)

$2.9451 Each

$294.51 (100 Each)

QTY:
Each
Add
UCN14 - 1/4" Channel Cone Nut - Kindorf

UCN14
1/4" Channel Cone Nut

$4.8719 Each

$487.19 (100 Each)

QTY:
Each
Add
Nacogdoches 0 878
All Stores 21,631 11,954
Vendor Eaton Kindorf
Catalog Number TN224ZN UCN14
Manufacturer Number TN224ZN UCN14
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Channel, Strut & Fittings - Channel & Strut Fittings
Classification Spring Nuts & Twirl Nuts Misc Fittings
UNSPSC 39121311 - Electrical fittings 31161708 - Channel nuts
UPC/EAN/GTIN 00781011401436 00785991066128
Weight per package 0.07 (lbs/each) 0.06 (lbs/each)
Description TN224ZN BLTF 1/4" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.07 LB
UCN14 1/4" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.559 In Height, 1/4 In Size, Unc Connection, 1/4 In - 20 Connection Size, 6 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.95 (Each) $4.87 (Each)
Carton/Reel $2.95 (1 Each) $487.19 (100 Each)
Standard Packaging/Reel $294.51 (100 Each) $487.19 (100 Each)
Material Steel Carbon Steel
Finish Zinc Plated Galvanized-Krom/Standard
Diameter 1/4 in -
Height - 0.559 in;14.2 mm
Size 1/4 In-20 TPI 1/4 in
Width - 1.338 in;33.99 mm
Description BLTF 1/4" TWIRL NUT (CONE NUT) 1/4" CHANNEL CONE NUT
extra long description B-LINE TN224ZN TWIRL-NUT, 1/4"-20 T ABB UCN14 UNIVERSAL CHANNEL CONE NU
Features For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site. Cone Nut, Universal, Size 1/4 Inch, Steel
Long Description Twirl Nut, Steel, Zinc Plated, 1/4 in Diameter, 0.07 lb Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.559 in Height, 1/4 in Size, UNC Connection, 1/4 in - 20 Connection Size, 6 lb/100
Product Type Twirl Nut Universal Channel Cone Nut 1/4 In
Short Description Twirl Nut, Steel, Zinc Plated, 1/4 in Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1/4 in
Special Features Without Spring, Thickness 1/4 In, Weight 6.7 Lb per 100 One size fits all strut depths
connection size - 1/4 in - 20
Connection Type - UNC
dimensions 1.3750 IN X 0.8500 IN X 0.2500 IN -
package quantity 1 CT;100 PK 100 CT
Standards Met ASTM A307;SAE J429 or ASTM A563 -
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number TN224ZN UCN14
sub brand - Kindorf(R)
Category Description SPRING NUTS & TWIRL NUTS MISC FITTINGS
Type Nut Cone Nut
Weight 0.07 lb 6 lb/100
Application Ind Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energ Used to connect modular framing channels to accessories
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat