Nacogdoches |
1,000 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
UF142WG250 |
UF142WGPCS |
Manufacturer Number |
13054255 |
N/A |
Category |
Non-Metallic Cable -
Uf-NMCB-Ug-Nmwu
|
Unassigned
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886166006 |
03288699790 |
Weight per package |
0.071 (lbs/ft) |
0.07 (lbs/ft) |
Description |
UF142WG250 Uf-B 14/2WG Cable 250'
Ufb 14/2 G 250C
|
UF142WGPCS Uf-B 14/2WG Cable PCS
|
|
Minimum Order QTY |
250 |
10 Units |
Unit/Foot |
$0.39 (Foot) |
$0.51 (Foot) |
Carton/Reel |
$96.87 (250 Feet) |
$0.51 (1 Feet) |
Standard Packaging/Reel |
$96.87 (250 Feet) |
$0.51 (1 Feet) |
|
Conductor Size |
#14 AWG |
- |
Current Rating |
15 A |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Gray |
- |
Conductor Material |
Copper |
- |
Insulation Material |
PVC |
- |
Jacket Material |
PVC |
- |
|
Length |
250 |
- |
Overall Length |
250 ft |
- |
|
Additional Information |
Sunlight Resistant;Moisture Resistant;Fungus Resistant |
- |
Description |
UF-B 14/2WG CABLE 250' |
UF-B 14/2WG CABLE PCS |
extra long description |
SWC 13054255 UFB 14/2 g 250C |
- |
Features |
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
- |
Long Description |
UFB 14/2 g 250C |
- |
Product Type |
Underground Feeder Cable |
- |
Short Description |
Underground Feeder Cable, Solid, Single Strand, 14/2 AWG with ground, 250' |
- |
similar brands |
Romex® |
Romex® |
|
Insulation Thickness |
19 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
Number of Strands |
1 |
- |
outside diameter |
423 x 168 mil |
- |
Solid/Strand |
Solid |
- |
Standards Met |
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Southwire |
Copper |
Manufacturers Part Number |
13054255 |
- |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
Type |
UF-B |
- |
|
|
Package Type |
Coil |
- |
Weight |
71 lb/mft |
- |
|
Application |
Underground;Residential;Agricultural Buildings |