Nacogdoches |
0 |
1,000 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
UF82WG500 |
UF82WG1000 |
Manufacturer Number |
20858701 |
20858706 |
Category |
Non-Metallic Cable -
Uf-NMCB-Ug-Nmwu
|
Non-Metallic Cable -
Uf-NMCB-Ug-Nmwu
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886266164 |
00032886266171 |
Weight per package |
0.223 (lbs/ft) |
0.223 (lbs/ft) |
Description |
UF82WG500 Uf-B 8/2WG Cable 500'
Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket.
|
UF82WG1000 Uf-B 8/2WG Cable 1000'
Ufb 8/2 G 1000R
|
|
Minimum Order QTY |
500 |
1,000 |
Unit/Foot |
$1.72 (Foot) |
$1.72 (Foot) |
Carton/Reel |
$858.75 (500 Feet) |
$1,717.50 (1000 Feet) |
Standard Packaging/Reel |
$858.75 (500 Feet) |
$1,717.50 (1000 Feet) |
|
Conductor Size |
8 |
#8 AWG |
Current Rating |
- |
55 A |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 |
600 V |
|
Color |
Gray |
Gray |
Conductor Material |
- |
Copper |
Insulation Material |
- |
PVC |
Jacket Material |
- |
PVC |
|
Length |
500 |
1000 |
Overall Length |
- |
1000 ft |
|
Additional Information |
- |
Sunlight Resistant;Moisture Resistant;Fungus Resistant |
Description |
UF-B 8/2WG CABLE 500' |
UF-B 8/2WG CABLE 1000' |
extra long description |
SWC 20858701 UFB 8/2 g 500Sp |
SWC 20858706 UFB 8/2 g 1000R |
Features |
- |
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
Long Description |
Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket. |
UFB 8/2 g 1000R |
Product Type |
Ufb 8/2 G 500SP |
Underground Feeder Cable |
Short Description |
- |
Underground Feeder Cable, 8/2 AWG with ground |
similar brands |
Romex® |
Romex® |
|
Insulation Thickness |
- |
35 mil |
Maximum Operating Temperature |
- |
+90 °C |
media |
Yes |
Yes |
Number of Strands |
- |
7 |
outside diameter |
- |
770 x 338 mil |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
20858701 |
20858706 |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
Type |
UF-B |
UF-B |
|
|
Package Type |
- |
Reel |
Weight |
- |
304 lb/mft |
|
Application |
Residential |
Underground;Residential;Agricultural Buildings |