Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
UHBS1218MVL84050 |
UHB18UNVL850CDU |
Manufacturer Number |
UHBS-1218-MV-L84050-U |
UHB-18-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083256471 |
00080083885923 |
Weight per package |
8 (lbs/each) |
9.9 (lbs/each) |
Description |
UHBS1218MVL84050 Led RND High Bay 13000-18600LM 4K/5K 120-347V WHT
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
|
UHB18UNVL850CDU *Discontinued* 150W Led Round Highbay 50K 18, 000LM
Metalux Led Round High Bay, 5000K, 120/277V, White, 18000 Lumens, 0-10V Dimming, 6FT Cords, Hook and 1/2" Threaded Hub Mounting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$165.77 (Each) |
$180.18 (Each) |
Carton/Reel |
$165.77 (1 Each) |
$180.18 (1 Each) |
Standard Packaging/Reel |
$165.77 (1 Each) |
$180.18 (1 Each) |
|
amperage rating |
- |
1.275A at 120V |
Ballast Type |
- |
0-10V Dimming LED Driver |
Lamp Type |
- |
LED |
Voltage Rating |
- |
120-277V |
|
|
Description |
LED RND HIGH BAY 13000-18600LM 4K/5K 120-347V WHT |
*DISCONTINUED* 150W LED ROUND HIGHBAY 50K 18,000LM |
extra long description |
CLS UHBS-1218-MV-L84050-U UHB ROUND |
CLS UHB-18-UNV-L850-CD-U UHB 18KLM |
Long Description |
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V |
Metalux LED Round High Bay, 5000K, 120/277V, White, 18000 lumens, 0-10V Dimming, 6ft Cords, Hook and 1/2" threaded hub mounting |
Product Type |
Uhb Round NSF Sel 12/18 CCT 4/5K 120-347 |
Uhb 18KLM 120-277V 5K Dim Ring Lens WH |
Special Features |
Superior performance: Up to 36,000 lumens and 166 lm/W |
Compact, 12” and 16” round die cast aluminum housing |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
UHBS-1218-MV-L84050-U |
UHB-18-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
Application |
lighting |
lighting |
Mounting |
- |
Suspension Mount |
standard |
UL Listed;RoHS Compliant;IP65 Rated;DLC Premium;NEC |
cUL Listed - Damp Location;IP65 Rated;DLC Premium |