Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
UNY305 |
UNY100NR |
Manufacturer Number |
UNY305 |
UNY100NR |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00782274648101 |
00781381234276 |
Weight per package |
0.88 (lbs/each) |
0.68 (lbs/each) |
Description |
UNY305 1" Male Union
Union, 1 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate Treatment, Male Connection, 3 In Length, 1-7/8 In Diameter, 0.88 LB
|
UNY100NR 1" Male Union
Union, 1 In Trade Size, Uny Model, Zinc Electro-Plated, Threaded Connection, 2.62 In Length, 2 In Diameter, 0.68 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.14 (Each) |
$48.90 (Each) |
Carton/Reel |
$70.14 (1 Each) |
$244.50 (5 Each) |
Standard Packaging/Reel |
$350.70 (5 Each) |
$2,445.00 (50 Each) |
|
connection |
Threaded |
Male Threaded X Female Threaded |
Shape |
Straight |
- |
|
Diameter |
1-7/8 in |
2 in |
Length |
3 in |
2.62 |
|
Description |
1" MALE UNION |
1" MALE UNION |
extra long description |
CRS-H UNY305 1 NPT MALE UNY UNION |
APP UNY100NR 1 UNION CONNECTOR TYPE |
Features |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
Appleton(TM) Uny, Unf, and Unl Explosionproof and Dust-Ignitionproof Unions Are Used for Joining Conduit and Connecting Conduit To Enclosures. They Facilitate Modifications and Permit the Removal Of Enclosures Without Turning Or Removing Conduit. They Are Also Available As Expansion Unions, Which Compensate for the Expansion and Contraction Of Conduit. |
Long Description |
Union, 1 in Trade Size, UNY Model, Straight, Electro Galvanized with Chromate Treatment, Male Connection, 3 in Length, 1-7/8 in Diameter, 0.88 lb |
Union, 1 in Trade Size, UNY Model, Zinc Electro-Plated, Threaded Connection, 2.62 in Length, 2 in Diameter, 0.68 lb |
Product Type |
1 NPT Male Uny Union |
1 Union Connector Type Uny |
Short Description |
Union, 1 in, Electro Galvanized with Chromate Treatment, Male |
Union, 1 in, Zinc Electro-Plated, Male |
Special Features |
Strong and Durable Construction |
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing in Each Hub Protects Conductor Insulation |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
Zinc Electro-Plated |
Connection Type |
Male |
Threaded |
dimensions |
3.0000 IN X 2.1900 IN X 2.1900 IN |
- |
Enclosure Type |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
Class I, Groups A, B, C, D;Class II, Groups E, F, G and Class III |
for use with |
Rigid Conduit |
Connecting Conduit to Conduit |
outside diameter |
- |
2 |
package quantity |
1 CT;5 PK |
5 CT;50 PK |
Standards Met |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
UL 886/1203;CSA C22.2 Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
UNY305 |
UNY100NR |
Model |
UNY |
UNY |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Union |
UNY Union |
|
|
|
Application |
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure |
For Connecting Conduit To Enclosure |
Enclosure |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d |