Item Comparison: UNY405, UNY125NR

Item

UNY405 - 1-1/4" Male Union - Eaton

UNY405
1-1/4" Male Union

$107.38 Each

$536.90 (5 Each)

QTY:
Each
Add
UNY125NR - 1-1/4" Fem/Male Union - Appleton

UNY125NR
1-1/4" Fem/Male Union

$64.56 Each

$1,614.00 (25 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 169 36
Vendor Eaton Appleton
Catalog Number UNY405 UNY125NR
Manufacturer Number UNY405 UNY125NR
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00782274648200 00781381257725
Weight per package 1.91 (lbs/each) 1.66 (lbs/each)
Description UNY405 1-1/4" Male Union
Union, 1-1/4 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 3-11/16 In Length, 2-3/4 In Diameter, 1.91 LB
UNY125NR 1-1/4" Fem/Male Union
Unilets Uny Union, Trade Size: 1-1/4 In, Outside Diameter: 2.81 In, Length: 3.13 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $107.38 (Each) $64.56 (Each)
Carton/Reel $107.38 (1 Each) $322.80 (5 Each)
Standard Packaging/Reel $536.90 (5 Each) $1,614.00 (25 Each)
connection Threaded Male Threaded X Female Threaded
Shape Straight -
Diameter 2-3/4 in -
Length 3-11/16 in 3.13
Description 1-1/4" MALE UNION 1-1/4" FEM/MALE UNION
extra long description CRS-H UNY405 1 1/4 NPT MALE UNY UNI APP UNY125NR 1-1/4 UNION CONN TYPE
Features Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit -
Long Description Union, 1-1/4 in Trade Size, UNY Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 3-11/16 in Length, 2-3/4 in Diameter, 1.91 lb UNILETS UNY Union, Trade Size: 1-1/4 IN, Outside Diameter: 2.81 IN, Length: 3.13 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And
Product Type 1 1/4 NPT Male Uny Union 1-1/4 Union Conn Type Uny
Short Description Union, 1-1/4 in, Electro Galvanized and Aluminum Acrylic Painted, Male -
Special Features Strong and Durable Construction Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
Connection Type Male -
dimensions 3.7200 IN X 2.9400 IN X 2.9400 IN -
Enclosure Type Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
for use with Rigid Conduit -
outside diameter - 2.81
package quantity 1 CT;5 PK -
Standards Met UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number UNY405 UNY125NR
Model UNY -
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type Union UNY Union
Trade Size 1-1/4 in 1-1/4
Weight 1.91 lb -
Application To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure For Connecting Conduit To Enclosure
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat