Item Comparison: URD20202011500, URD20QUADPCS

Item

URD20202011500 - 2/0-2/0-2/0-1 Urd Syracuse Alu 1500' - Aluminum

URD20202011500
2/0-2/0-2/0-1 Urd Syracuse Alu 1500'

$2.71245 Foot

$4,068.68 (1500 Feet)

QTY:
Feet
Add
URD20QUADPCS - 2/0 Quad Urd Syracuse Alu PCS - Aluminum

URD20QUADPCS
2/0 Quad Urd Syracuse Alu PCS

$2.71245 Foot

$2.71 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 4,712 3,064
Vendor Aluminum Aluminum
Catalog Number URD20202011500 URD20QUADPCS
Manufacturer Number URD20202011500 N/A
Category Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Enhanced Commodity Codes - Wire
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000155 80394000378
Weight per package 0.687 (lbs/ft) 0.664 (lbs/ft)
Description URD20202011500 2/0-2/0-2/0-1 Urd Syracuse Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
URD20QUADPCS 2/0 Quad Urd Syracuse Alu PCS
Minimum Order QTY 1,500 10 Units
Unit/Foot $2.71 (Foot) $2.71 (Foot)
Carton/Reel $4,068.68 (1500 Feet) $2.71 (1 Feet)
Standard Packaging/Reel $4,068.68 (1500 Feet) $2.71 (1 Feet)
Conductor Size 2/0-2/0-2/0-1 AWG -
Current Rating 150 A -
Number of Conductors 3 -
Conductor Material Aluminum Alloy -
Insulation Material Polyethylene -
Jacket Material Metal Free Polyvinyl Chloride (PVC) -
Additional Information Sunlight Resistant;Flame Retardant -
Description 2/0-2/0-2/0-1 URD SYRACUSE ALU 1500' 2/0 QUAD URD SYRACUSE ALU PCS
Long Description Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 in Outside Diameter, -
Product Type Service Entrance Cable -
Short Description Service Entrance Cable, 19/19 Strands, 2/0-2/0-2/0-1 AWG, Aluminum Alloy Conductor -
Core Strands 19/1.197 -
Maximum Operating Temperature +90 °C -
Number of Strands 19 (Phase Conductors);19 (Equipment Ground Conductor) -
outside diameter 1.197 in -
Solid/Strand Strand -
Standards Met UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC -
Made in USA yes -
Brand KING WIRE INC. Aluminum
Manufacturers Part Number URD20202011500 -
Category Description Direct Burial Wire Direct Burial Wire
minimum qty 1500 -
Weight 633/1000 lb/ft -
Application Ground Service Entrance and Interior Wiring Application -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat