Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
UTH43369TCH |
U2448X |
Manufacturer Number |
UTH43369TCH |
U2448-X |
Category |
Single Meter Sockets -
Commercial Single Meter Socket
|
Single Meter Sockets -
Residential Single Meter Socke
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00782116127344 |
00784572135437 |
Weight per package |
35 (lbs/each) |
48 (lbs/each) |
Description |
UTH43369TCH 320A MTR SKT 1PH 4 Term Oh/Ug LG Hub Open
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 35 LB
|
U2448X 320A 4 Meter Socket
4 Term RNGLS LRG CLS PLT LVR Byps Side Bussed DN
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$616.39 (Each) |
$612.52 (Each) |
Carton/Reel |
$616.39 (1 Each) |
$612.52 (1 Each) |
Standard Packaging/Reel |
$616.39 (1 Each) |
$612.52 (1 Each) |
|
amperage rating |
320A |
320 Continuous Ampere |
Current Rating |
320 A |
- |
insulation |
- |
Glass Polyester |
Number of Phases |
1 |
- |
Number of Wires |
3 |
- |
Phase |
Single-phase |
1 Phase |
Voltage Rating |
600 V ac/dc |
600 Volts Alternating Current |
|
Size |
- |
6.5L x 17.75W x 34.125H |
|
Description |
320A MTR SKT 1PH 4 TERM OH/UG LG HUB OPEN |
320A 4 METER SOCKET |
extra long description |
ETN UTH43369TCH MtrSkt,320A,Ringles |
MILB U2448-X 320A 4T RL SWY STUD HD |
Features |
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, #4-600 kcmil, 4-jaw, 1-ph, (2) #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac |
- |
Long Description |
Meter Socket, 320 A, 5 x 5 Inch Hub Open Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 35 lb |
4 TERM RNGLS LRG CLS PLT LVR BYPS SIDE BUSSED DN |
Product Type |
Meter Socket |
320A 4T RL Swy Stud HD 13543 |
Short Description |
Meter Socket, 320 A, 5x5 Inch Hub Open, 1 PH, 3 Wire |
- |
|
accessory type |
Meter Socket |
- |
Bypass Type |
Lever Bypass |
Lever Bypass |
Cable Entry |
- |
Overhead or Underground |
cutout size |
- |
No Main Breaker |
dimensions |
5.6900 IN X 15.0000 IN X 36.6300 IN |
- |
feed type |
Top/bottom |
- |
Hub Type |
5 x 5 Inch Hub Open |
- |
Number of Jaws |
4 |
- |
package quantity |
1 ct |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
Eaton |
MILBANK |
Manufacturers Part Number |
UTH43369TCH |
U2448-X |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Meter socket |
Ringless Meter Socket |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Meter Socket |
Enclosure |
- |
G90 Galvanized Steel with Powder Coat Finish |
Frequency Rating |
- |
60 Hertz |
Mounting |
- |
Surface Mount |
standard |
UL Listed |
UL Listed;Type 3R |