Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
UTRS213CE |
URS202NPECCH |
Manufacturer Number |
UTRS213CE |
URS202NPECCH |
Category |
Single Meter Sockets -
Residential Single Meter Socke
|
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
-
|
UPC/EAN/GTIN |
00786685217901 |
786680117923 |
Weight per package |
14 (lbs/each) |
11 (lbs/each) |
Description |
UTRS213CE Ringless Oh/Ug 200A Meter Socket
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
|
URS202NPECCH 200A 1PH Oh/Ug 4TERM Ringless Meter Socket
200A 1P Ringless Meter Socket 2 Hub Oh/Ug
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.78 (Each) |
$49.68 (Each) |
Carton/Reel |
$94.78 (1 Each) |
$49.68 (1 Each) |
Standard Packaging/Reel |
$473.90 (5 Each) |
$49.68 (1 Each) |
|
amperage rating |
200A |
- |
Current Rating |
200 A |
- |
Number of Phases |
1 |
- |
Number of Wires |
3 |
- |
Phase |
Single-phase |
- |
Voltage Rating |
600 V |
- |
Wire Size |
#6 AWG to 350 kcmil |
- |
|
|
Description |
RINGLESS OH/UG 200A METER SOCKET |
200A 1PH OH/UG 4TERM RINGLESS METER SOCKET |
extra long description |
ETN UTRS213CE Ringless OH/UG 200 Am |
- |
Features |
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, 4-jaw, 1-ph, #6-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac |
- |
Long Description |
Meter Socket, 200 A, 15.11 in Overall Height, 11.22 in Overall Width, 4.48 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 AWG to 350 kcmil Wire Size, Top/Bottom Feed, 14 lb |
200A 1P RINGLESS METER SOCKET 2 HUB OH/UG |
Product Type |
Meter Socket |
Ringless Meter Socket |
Short Description |
Meter Socket, 200 A, 600V, #6 AWG to 350 kcmil, UG |
- |
|
accessory type |
Meter Socket |
- |
dimensions |
4.4800 IN X 11.2200 IN X 15.1100 IN |
- |
feed type |
Top/bottom |
- |
Mounting Type |
Top/Bottom Mount |
- |
Number of Jaws |
4 |
- |
Overall Height |
15.11 in |
- |
Overall Width |
11.22 in |
- |
package quantity |
1 ct |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
EATON CUTLER-HAMMER |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
UTRS213CE |
URS202NPECCH |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Meter socket |
- |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Residential |
- |
standard |
UL Listed |