Item Comparison: V48M28T1516, V48M28T15EE

Item

V48M28T1516 - 15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C - Eaton

V48M28T1516
15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

$1555.73 Each

$1,555.73 (1 Each)

QTY:
Each
Add
V48M28T15EE - 15 Kva 3PH 480V TP-1 Delta Transformer - Eaton

V48M28T15EE
15 Kva 3PH 480V TP-1 Delta Transformer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 1 0
All Stores 41 2
Vendor Eaton Eaton
Catalog Number V48M28T1516 V48M28T15EE
Manufacturer Number V48M28T1516 V48M28T15EE
Category Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Energy Efficient Dry Type Tran - Three Phase Energy Efficient D
Classification 3 Phase Transformers 3 Phase Transformers
UNSPSC 39121029 - Isolation transformer 39121029 - Isolation transformer
UPC/EAN/GTIN 00786680147517 00786680019333
Weight per package 258 (lbs/each) 310 (lbs/each)
Description V48M28T1516 15KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Doe 2016 Efficient Transformer, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 15 Kva, Al Windings
V48M28T15EE 15 Kva 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 15 Kva, Ee
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,555.73 (Each) $0.00 (Each)
Carton/Reel $1,555.73 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,555.73 (1 Each) $0.00 (1 Each)
Number of Phases Three-phase Three-phase
Description 15KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C 15 KVA 3PH 480V TP-1 DELTA TRANSFORMER
extra long description ETN V48M28T1516 15KVA DOE2016 EFF 3 ETN V48M28T15EE Eaton General purpo
Features Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description DOE 2016 Efficient Transformer, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 15 kVA, Al windings Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 15 kVA, EE
Product Type 15KVA DOE2016 Eff 3PH 480-208Y/120 150C Eaton General Purpose Ventilated Transformer
dimensions 17.7500 IN X 21.8800 IN X 28.0000 IN 16.5000 IN X 23.0000 IN X 32.0200 IN
Efficiency 10 CFR Part 431-2016 (DOE 2016) -
Insulation Class 220 °C -
kva rating 15 kVA -
Primary Voltage 480 V 480 V
Secondary Voltage 208y/120 V 208 Y/120 V
Tap Size 2 at +2.5% FCAN; 4 at -2.5% FCBN 2 at +2.5% FCAN, 4 at -2.5% FCBN
Brand Eaton Eaton
Manufacturers Part Number V48M28T1516 V48M28T15EE
Category Description 3 PHASE TRANSFORMERS 3 PHASE TRANSFORMERS
Type Ventilated transformer Ventilated transformer
Status - Inactive
Application Generation - Conventional Energy - Conventional Energy Commercial / Institutional Buildings / Structures - Safety and Security Systems
Frequency Rating 60 Hz 60 Hz
standard UL Listed,DOE2016 Efficient UL Listed,NEMA TP-1 Compliant
Temperature Rating 150 °C rise 150 °C rise
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat