Item Comparison: V48M28T3016, SG3A0030KB

Item

V48M28T3016 - 30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C - Eaton

V48M28T3016
30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

$2179.31 Each

$2,179.31 (1 Each)

QTY:
Each
Add
SG3A0030KB - D16 SNTL-G 3PH 30KVA 480D-208Y/120V Al 60HZ 150C 3 - HPS

SG3A0030KB
D16 SNTL-G 3PH 30KVA 480D-208Y/120V Al 60HZ 150C 3

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 101 0
Vendor Eaton HPS
Catalog Number V48M28T3016 SG3A0030KB
Manufacturer Number V48M28T3016 SG3A0030KB
Category Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Energy Efficient Dry Type Tran - Three Phase Energy Efficient D
Classification 3 Phase Transformers 3 Phase Transformers
UNSPSC 39121029 - Isolation transformer 39121001 - Distribution power transformers
UPC/EAN/GTIN 00786680147524 00803423121952
Weight per package 445 (lbs/each) 310 (lbs/each)
Description V48M28T3016 30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 30 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 405 LB
SG3A0030KB D16 SNTL-G 3PH 30KVA 480D-208Y/120V Al 60HZ 150C 3
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 30 Kva, 3PH, Aluminum Wound
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,179.31 (Each) $0.00 (Each)
Carton/Reel $2,179.31 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $2,179.31 (1 Each) $0.00 (1 Each)
Number of Phases Three-phase 3
Phase - 3PH Delta-Wye-N
Height - 28.8
Length - 23.8
Overall Length 21.13 in -
Width - 25.8
Description 30KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C D16 SNTL-G 3PH 30KVA 480D-208Y/120V AL 60HZ 150C 3
extra long description ETN V48M28T3016 30KVA DOE2016 EFF 3 HMND SG3A0030KB D16 SNTL-G 3PH 30kV
Features Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. Optional infrared windows available
Long Description Dry Type Transformer, 480 V, 208y/120 V, 30 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 405 lb 600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 30 kVA, 3PH, Aluminum Wound
Product Type Dry Type Transformer D16 SNTL-G 3PH 30KVA 480D-208Y/120V Al 60HZ 150C 3R
Short Description Dry Type Transformer, 480 V, 30 K VA, 60 Hz, NEMA 2 -
Special Features Fungus-resistent varnished core and coil Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
dimensions 21.1300 IN X 24.8800 IN X 36.8800 IN -
Efficiency 10 CFR Part 431-2016 (DOE 2016) -
Enclosure Type NEMA 2 -
Insulation Class 220 °C -
kva rating 30 kVA 30
Number of Taps - ST-20 compliant
Overall Height 36.88 in -
Overall Width 24.88 in -
package quantity 1 ct -
Primary Voltage 480 V DELTA 480D
Secondary Voltage 208y/120 V 208Y/120
Standards Met Ul Listed -
Tap Size 2 at +2.5%, 4 at -2.5% -
Temperature Rise Rating 150 °C -
Transformer Type Efficient Transformer -
VA Rating 30 K VA -
Brand Eaton HPS
Manufacturers Part Number V48M28T3016 SG3A0030KB
Category Description 3 PHASE TRANSFORMERS 3 PHASE TRANSFORMERS
Type Ventilated transformer Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Weight 405 lb -
Application Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Enclosure - DH2-N3R - Indoor or Outdoor
Frequency Rating 60 Hz 60
Mounting Floor or wall, upright only Floor or Wall/Ceiling Mount
standard UL Listed,DOE2016 Efficient CSA, UL
Temperature Rating 150 °C rise Typical 30 Average/ 40 Maximum
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat