Item Comparison: V48M28T3016, T3030K0013B

Item

V48M28T3016 - 30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C - Eaton

V48M28T3016
30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

$2179.31 Each

$2,179.31 (1 Each)

QTY:
Each
Add
T3030K0013B - 30KVA 3PH 480-208Y/120 150C Rise Transformer - Acme Electric

T3030K0013B
30KVA 3PH 480-208Y/120 150C Rise Transformer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 101 0
Vendor Eaton Acme Electric
Catalog Number V48M28T3016 T3030K0013B
Manufacturer Number V48M28T3016 T3030K0013B
Category Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Enhanced Commodity Codes - Distribution Equipment
Classification 3 Phase Transformers 3 Phase Transformers
UNSPSC 39121029 - Isolation transformer -
UPC/EAN/GTIN 00786680147524 N/A
Weight per package 445 (lbs/each) 0
Description V48M28T3016 30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 30 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 405 LB
T3030K0013B 30KVA 3PH 480-208Y/120 150C Rise Transformer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,179.31 (Each) $0.00 (Each)
Carton/Reel $2,179.31 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $2,179.31 (1 Each) $0.00 (1 Each)
Number of Phases Three-phase -
Overall Length 21.13 in -
Description 30KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C 30KVA 3PH 480-208Y/120 150C RISE TRANSFORMER
extra long description ETN V48M28T3016 30KVA DOE2016 EFF 3 -
Features Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. -
Long Description Dry Type Transformer, 480 V, 208y/120 V, 30 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 405 lb -
Product Type Dry Type Transformer -
Short Description Dry Type Transformer, 480 V, 30 K VA, 60 Hz, NEMA 2 -
Special Features Fungus-resistent varnished core and coil -
dimensions 21.1300 IN X 24.8800 IN X 36.8800 IN -
Efficiency 10 CFR Part 431-2016 (DOE 2016) -
Enclosure Type NEMA 2 -
Insulation Class 220 °C -
kva rating 30 kVA -
Overall Height 36.88 in -
Overall Width 24.88 in -
package quantity 1 ct -
Primary Voltage 480 V DELTA -
Secondary Voltage 208y/120 V -
Standards Met Ul Listed -
Tap Size 2 at +2.5%, 4 at -2.5% -
Temperature Rise Rating 150 °C -
Transformer Type Efficient Transformer -
VA Rating 30 K VA -
Brand Eaton ACME ELECTRIC
Manufacturers Part Number V48M28T3016 T3030K0013B
Category Description 3 PHASE TRANSFORMERS 3 PHASE TRANSFORMERS
Type Ventilated transformer -
Weight 405 lb -
Application Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls -
Frequency Rating 60 Hz -
Mounting Floor or wall, upright only -
standard UL Listed,DOE2016 Efficient -
Temperature Rating 150 °C rise -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat