Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Acme Electric |
Catalog Number |
V48M28T4516 |
T3045K0013B |
Manufacturer Number |
V48M28T4516 |
T3045K0013B |
Category |
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Unassigned
|
Classification |
3 Phase Transformers
|
3 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
39121001 - Distribution power transformers
|
UPC/EAN/GTIN |
00786680147531 |
00047503091135 |
Weight per package |
476 (lbs/each) |
441 (lbs/each) |
Description |
V48M28T4516 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
|
T3045K0013B 3PH 45KVA Transformer
Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 45kva
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2,525.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$2,525.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$2,525.99 (1 Each) |
$0.00 (1 Each) |
|
connection |
- |
Terminal lug |
insulation |
- |
220C |
Number of Phases |
Three-phase |
- |
Phase |
- |
3 |
|
Height |
- |
25.5 |
Length |
- |
19.37 |
Overall Length |
21.13 in |
- |
Width |
- |
24.39 |
|
Construction |
- |
VENTILATED |
Description |
45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C |
3PH 45KVA TRANSFORMER |
extra long description |
ETN V48M28T4516 45KVA DOE2016 EFF 3 |
ACME T3045K0013B TFMR 3PH 45KVA 480 |
Features |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
- |
Long Description |
Dry Type Transformer, 480 V, 208y/120 V, 45 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 436 lb |
Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 45kVA |
Product Type |
Dry Type Transformer |
TFMR 3PH 45KVA 480-208y120 |
Short Description |
Dry Type Transformer, 480 V, 45 K VA, 60 Hz, NEMA 2 |
- |
Special Features |
Fungus-resistent varnished core and coil |
Meet DOE 2016 efficiency requirements |
|
dimensions |
21.1300 IN X 24.8800 IN X 36.8800 IN |
- |
Efficiency |
10 CFR Part 431-2016 (DOE 2016) |
98.40% |
Enclosure Type |
NEMA 2 |
- |
Insulation Class |
220 °C |
- |
kva rating |
45 kVA |
45kVA |
Number of Taps |
- |
Two 2-1/2% (+) & Four 2-1/2% (-) |
Overall Height |
36.88 in |
- |
Overall Width |
24.88 in |
- |
package quantity |
1 ct |
- |
Primary Voltage |
480 V DELTA |
480D V |
product category |
- |
Dry Type Distribution Transformer |
Secondary Voltage |
208y/120 V |
208y/120 V |
Standards Met |
Ul Listed |
- |
Tap Size |
2 at +2.5%, 4 at -2.5% |
- |
Temperature Rise Rating |
150 °C |
- |
Transformer Type |
Efficient Transformer |
- |
VA Rating |
45 K VA |
- |
|
Brand |
Eaton |
ACME ELECTRIC |
Manufacturers Part Number |
V48M28T4516 |
T3045K0013B |
|
Category Description |
3 PHASE TRANSFORMERS |
3 PHASE TRANSFORMERS |
Type |
Ventilated transformer |
Isolation transformer |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Dry Type Distribution Transformer |
Enclosure |
NEMA 2 |
NEMA 3R |
Frequency Rating |
60 Hz |
60 |
Mounting |
Floor or wall, upright only |
FLOOR |
standard |
UL Listed,DOE2016 Efficient |
UL 1561, UL File Number E12547, UL Control Number 542B, UL Insulation Number C3222, CSA Certified, OSHA Compliant, ANSI, IEEE |
Temperature Rating |
150 °C rise |
150°C |
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
Call nearest store for Item Price
|