Item Comparison: V48M28T4516, T48LH2Y45

Item

V48M28T4516 - 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C - Eaton

V48M28T4516
45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

$2525.99 Each

$2,525.99 (1 Each)

QTY:
Each
Add
T48LH2Y45 - 45KVA 3PH 480-208Y/120 150C Rise Transformer - SPC

T48LH2Y45
45KVA 3PH 480-208Y/120 150C Rise Transformer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 157 0
Vendor Eaton SPC
Catalog Number V48M28T4516 T48LH2Y45
Manufacturer Number V48M28T4516 T48LH2Y-45
Category Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Enhanced Commodity Codes - Distribution Equipment
Classification 3 Phase Transformers 3 Phase Transformers
UNSPSC 39121029 - Isolation transformer -
UPC/EAN/GTIN 00786680147531 708281054018
Weight per package 476 (lbs/each) 0
Description V48M28T4516 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
T48LH2Y45 45KVA 3PH 480-208Y/120 150C Rise Transformer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,525.99 (Each) $0.00 (Each)
Carton/Reel $2,525.99 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $2,525.99 (1 Each) $0.00 (1 Each)
Number of Phases Three-phase -
Overall Length 21.13 in -
Description 45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C 45KVA 3PH 480-208Y/120 150C RISE TRANSFORMER
extra long description ETN V48M28T4516 45KVA DOE2016 EFF 3 -
Features Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. -
Long Description Dry Type Transformer, 480 V, 208y/120 V, 45 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 436 lb -
Product Type Dry Type Transformer -
Short Description Dry Type Transformer, 480 V, 45 K VA, 60 Hz, NEMA 2 -
Special Features Fungus-resistent varnished core and coil -
dimensions 21.1300 IN X 24.8800 IN X 36.8800 IN -
Efficiency 10 CFR Part 431-2016 (DOE 2016) -
Enclosure Type NEMA 2 -
Insulation Class 220 °C -
kva rating 45 kVA -
Overall Height 36.88 in -
Overall Width 24.88 in -
package quantity 1 ct -
Primary Voltage 480 V DELTA -
Secondary Voltage 208y/120 V -
Standards Met Ul Listed -
Tap Size 2 at +2.5%, 4 at -2.5% -
Temperature Rise Rating 150 °C -
Transformer Type Efficient Transformer -
VA Rating 45 K VA -
Brand Eaton -
Manufacturers Part Number V48M28T4516 T48LH2Y-45
Category Description 3 PHASE TRANSFORMERS 3 PHASE TRANSFORMERS
Type Ventilated transformer -
Weight 436 lb -
Application Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls -
Enclosure NEMA 2 -
Frequency Rating 60 Hz -
Mounting Floor or wall, upright only -
standard UL Listed,DOE2016 Efficient -
Temperature Rating 150 °C rise -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat