Nacogdoches |
80 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
3M |
Catalog Number |
VDV826604 |
UY2 |
Manufacturer Number |
VDV826-604 |
UY2(BX) |
Category |
Connecting Devices -
SHLD Twisted-Pair Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Cord Connectors & Cord Grips
|
Wire Nuts
|
UNSPSC |
39121449 - Wire or cable compression splice
|
43222814 - Telecommunication equipment installation or modification kits
|
UPC/EAN/GTIN |
00092644581403 |
00051115261213 |
Weight per package |
0.05 (lbs/each) |
1.9 (lbs/each) |
Description |
VDV826604 Uy Idc Connectors Uy 22-26 Awg, 25-Pack
Klein'S 25-Pack Of Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Corrosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
|
UY2 UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn
Butt Connector, #26 Awg Conductor Size, #19 Awg Conductor Size, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.77 (Each) |
$0.00 (Each) |
Carton/Reel |
$9.77 (1 Each) |
$0.00 (1000 Each) |
Standard Packaging/Reel |
$58.62 (6 Each) |
$0.00 (1000 Each) |
|
Terminal Type |
- |
Butt Connector |
|
Insulation Color |
- |
Yellow |
Style |
- |
Butt/2 Conductor |
|
|
Description |
UY IDC CONNECTORS UY 22-26 AWG, 25-PACK |
UY2(BX) 26-19 AWG 2 WIRE BUTT CONNECTOR: 1000 CONN |
extra long description |
KLEIN VDV826-604 UY IDC Connector U |
3M UY2(BX) 19-26 AWG Butt Connector |
Features |
Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time. |
The small size of the Scotchlok UY2 solvent resistant connectors,reduce the splicing bundle O.D.to a minimum.Their two ports accept two solid copper conductors that can be of different wire gauges.The connector is filled with a sealant to provide moisture resistance.The Scotchlok UY2 connector is available in a dry version. |
Long Description |
Klein's 25-pack of insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time. |
Butt Connector, #26 AWG Conductor Size, #19 AWG Conductor Size, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal |
Product Type |
Uy Idc Connector Uy 22-26 Awg |
Butt Connector |
Short Description |
- |
#26 to #19 AWG Butt Connector Gel Filled Polypropylene Yellow |
Special Features |
- |
Material Gel Filled Polypropylene |
|
Cable Type |
22-26 AWG |
- |
Connector Type |
UY |
- |
Maximum Conductor Size |
- |
#19 AWG |
Maximum Operating Temperature |
- |
+285 °F |
media |
Yes |
- |
Minimum Conductor Size |
- |
#26 AWG |
Minimum Operating Temperature |
- |
-40 °F |
Number of Pieces |
- |
10 boxes per case |
package quantity |
25 |
1000 CT |
Standards Met |
- |
UL MA |
|
Brand |
Klein Tools |
Minnesota Mining (3M) |
Manufacturers Part Number |
VDV826-604 |
UY2(BX) |
sub brand |
- |
Scotchlok(TM) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
WIRE NUTS |
Type |
- |
IDC Butt Connector |
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
Call nearest store for Item Price
|