Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Columbia Lighting |
Catalog Number |
VHB12WUNVL850CDU |
CHB250MLFAEDU |
Manufacturer Number |
VHB-12-W-UNV-L850-CD-U |
CHB2-50ML-FA-EDU |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083785933 |
00078531133382 |
Weight per package |
13.45 (lbs/each) |
13.5 (lbs/each) |
Description |
VHB12WUNVL850CDU 87W Led Highbay 50K 12000LM Dim 120-277V Wide
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
CHB250MLFAEDU 2' 132W Led Hbay 17105LM 50K 0-10V Dim 120-277V
CHB Led High Bay, Led, 2 FT, 5000 K, Medium Low Lumen, 17105 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$110.78 (Each) |
$267.72 (Each) |
Carton/Reel |
$110.78 (1 Each) |
$267.72 (1 Each) |
Standard Packaging/Reel |
$110.78 (1 Each) |
$267.72 (1 Each) |
|
amperage rating |
0.26 (at 277V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
LED |
- |
Material |
Aluminum |
- |
Voltage Rating |
120-277V |
- |
|
|
Description |
87W LED HIGHBAY 50K 12000LM DIM 120-277V WIDE |
2' 132W LED HBAY 17105LM 50K 0-10V DIM 120-277V |
extra long description |
CLS VHB-12-W-UNV-L850-CD-U VHB 120 |
COL CHB2-50ML-FA-EDU CHB HI-BAY 50K |
Long Description |
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim |
CHB LED high bay, LED, 2 ft, 5000 K, Medium Low Lumen, 17105 lm, Lens Type: Frosted acrylic lens, Driver type: 0-10V dimming, 120-277 V, Occupancy Sensor. |
Product Type |
VHB 12000LM W Unv 5000K CD U |
CHB Hi-Bay 50K 17105LM |
Special Features |
Compact, lightweight design for ease of installation |
- |
|
Brand |
METALUX INDUSTRIAL |
COLUMBIA LIGHTING |
Manufacturers Part Number |
VHB-12-W-UNV-L850-CD-U |
CHB2-50ML-FA-EDU |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
- |
|
Application |
lighting |
- |
Mounting |
High Bay |
- |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant |