Item Comparison: VHB18WUNVL840CDU, VHBLEDLD118WUNVL

Item

VHB18WUNVL840CDU - 134W Led Highbay 40K 18000LM Dim 120-277V Wide - Metalux

VHB18WUNVL840CDU
134W Led Highbay 40K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
VHBLEDLD118WUNVL - 134W Led Highbay 40K 18000LM Dim 120-277V Wide - Metalux

VHBLEDLD118WUNVL
134W Led Highbay 40K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 104 104
Vendor Metalux Metalux
Catalog Number VHB18WUNVL840CDU VHBLEDLD118WUNVL
Manufacturer Number VHBLED-LD1-18-W-UNV-L840-CD1-U VHB-18-W-UNV-L840-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A N/A
UPC/EAN/GTIN 00080083785919 00080083785919
Weight per package 13.45 (lbs/each) 15 (lbs/each)
Description VHB18WUNVL840CDU 134W Led Highbay 40K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 4000K, Dim
VHBLEDLD118WUNVL 134W Led Highbay 40K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 4000K, Dim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.53 (Each) $141.53 (Each)
Carton/Reel $141.53 (1 Each) $141.53 (1 Each)
Standard Packaging/Reel $141.53 (1 Each) $141.53 (1 Each)
amperage rating 0.36 (at 277V) 0.36 (at 277V)
Ballast Type N/A N/A
Lamp Type LED LED
Material Aluminum Aluminum
Voltage Rating 120-277V 120-277V
Style (blank) (blank)
Description 134W LED HIGHBAY 40K 18000LM DIM 120-277V WIDE VHBLEDLD118WUNV840CD1U
extra long description CLS VHB-18-W-UNV-L840-CD-U VHB 180 CLS VHB-18-W-UNV-L840-CD-U VHB 180
Long Description Value High Bay, 18K Lumen, Wide Dist, 120-277V, 4000K, Dim Value High Bay, 18K Lumen, Wide Dist, 120-277V, 4000K, Dim
Product Type VHB 18000LM W Unv 4000K CD U VHB 18000LM W Unv 4000K CD U
Special Features Compact, lightweight design for ease of installation Compact, lightweight design for ease of installation
Brand METALUX METALUX INDUSTRIAL
Manufacturers Part Number VHB-18-W-UNV-L840-CD-U VHBLED-LD1-18-W-UNV-L840-CD1-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Status - Inactive
Application lighting lighting
Mounting High Bay High Bay
standard cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat