Item Comparison: VHB18WUNVL850CDU, HBLEDLD418WUNVL8

Item

VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide - Metalux

VHB18WUNVL850CDU
134W Led Highbay 50K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
HBLEDLD418WUNVL8 - 18000 Lum 50K Led Hibay - Cooper Lighting Solutions

HBLEDLD418WUNVL8
18000 Lum 50K Led Hibay

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 455 0
Vendor Metalux Cooper Lighting Solutions
Catalog Number VHB18WUNVL850CDU HBLEDLD418WUNVL8
Manufacturer Number VHB-18-W-UNV-L850-CD-U HBLEDLD418WUNVL850CD2U
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A -
UPC/EAN/GTIN 00080083785902 080083720934
Weight per package 13.45 (lbs/each) 24 (lbs/each)
Description VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
HBLEDLD418WUNVL8 18000 Lum 50K Led Hibay
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.53 (Each) $0.00 (Each)
Carton/Reel $141.53 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $141.53 (1 Each) $0.00 (1 Each)
amperage rating 0.36 (at 277V) -
Ballast Type N/A -
Lamp Type LED -
Material Aluminum -
Voltage Rating 120-277V -
Style (blank) -
Description 134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE 18000 LUM 50K LED HIBAY
extra long description CLS VHB-18-W-UNV-L850-CD-U VHB 180 -
Long Description Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim -
Product Type VHB 18000LM W Unv 5000K CD U -
Special Features Compact, lightweight design for ease of installation -
Brand METALUX INDUSTRIAL Cooper Lighting Solutions
Manufacturers Part Number VHB-18-W-UNV-L850-CD-U HBLEDLD418WUNVL850CD2U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL -
Application lighting -
Mounting High Bay -
standard cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat