Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Keystone |
Catalog Number |
VHB18WUNVL850CDU |
KTHBLED1352F850V |
Manufacturer Number |
VHB-18-W-UNV-L850-CD-U |
KT-HBLED135-2F-850-VDIM-P |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083785902 |
00890949018880 |
Weight per package |
13.45 (lbs/each) |
7 (lbs/each) |
Description |
VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
KTHBLED1352F850V 135W 2' Led Highbay 17, 700LM 50K Frosted Lens
135W Led Highbay, 2 Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$141.53 (Each) |
$158.56 (Each) |
Carton/Reel |
$141.53 (1 Each) |
$158.56 (1 Each) |
Standard Packaging/Reel |
$141.53 (1 Each) |
$158.56 (1 Each) |
|
amperage rating |
0.36 (at 277V) |
- |
Ballast Type |
N/A |
N/A |
Lamp Type |
LED |
- |
Material |
Aluminum |
- |
Number of Lamps |
- |
N/A |
Voltage Rating |
120-277V |
- |
Wattage |
- |
135 |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
5000 |
housing color |
- |
N/A |
Style |
(blank) |
- |
|
Construction |
- |
N/A |
Description |
134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE |
135W 2' LED HIGHBAY 17,700LM 50K FROSTED LENS |
extra long description |
CLS VHB-18-W-UNV-L850-CD-U VHB 180 |
Key KT-HBLED135-2F-850-VDIM-P 2' Hi |
Long Description |
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim |
135W LED Highbay, 2 Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series |
Product Type |
VHB 18000LM W Unv 5000K CD U |
2' Highbay Fixture, 135W, 17, 700 Lumens, Frosted Lens |
Special Features |
Compact, lightweight design for ease of installation |
- |
|
beam angle |
- |
120 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
17700 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
2' Linear |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
METALUX INDUSTRIAL |
Keystone |
Manufacturers Part Number |
VHB-18-W-UNV-L850-CD-U |
KT-HBLED135-2F-850-VDIM-P |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
- |
|
Application |
lighting |
- |
Energy Star |
- |
Y |
Mounting |
High Bay |
- |
standard |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |