Item Comparison: VHB18WUNVL850CDU, LHB18UNVL850CDU

Item

VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide - Metalux

VHB18WUNVL850CDU
134W Led Highbay 50K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
LHB18UNVL850CDU - 132W Led High Bay 50K 18, 000LM 120/277V - Metalux

LHB18UNVL850CDU
132W Led High Bay 50K 18, 000LM 120/277V

$143.07 Each

$143.07 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 468 11
Vendor Metalux Metalux
Catalog Number VHB18WUNVL850CDU LHB18UNVL850CDU
Manufacturer Number VHB-18-W-UNV-L850-CD-U LHB-18-UNV-L850-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083785902 00080083859221
Weight per package 13.45 (lbs/each) 11 (lbs/each)
Description VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
LHB18UNVL850CDU 132W Led High Bay 50K 18, 000LM 120/277V
Led Linear High Bay, 18K Lumens, 5000K, 120/277V Dim Driver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.53 (Each) $143.07 (Each)
Carton/Reel $141.53 (1 Each) $143.07 (1 Each)
Standard Packaging/Reel $141.53 (1 Each) $143.07 (1 Each)
amperage rating 0.36 (at 277V) 0.477 at 277V
Ballast Type N/A N/A
Lamp Type LED LED
Material Aluminum -
Number of Lamps - N/A
Voltage Rating 120-277V 120/277V
Style (blank) (blank)
Description 134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE 132W LED HIGH BAY 50K 18,000LM 120/277V
extra long description CLS VHB-18-W-UNV-L850-CD-U VHB 180 CLS LHB-18-UNV-L850-CD-U LINEAR HB,
Long Description Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim LED Linear High Bay, 18K Lumens, 5000K, 120/277V Dim Driver
Product Type VHB 18000LM W Unv 5000K CD U Linear HB, 18K Lumen, 120-277V, 5000K
Special Features Compact, lightweight design for ease of installation 13 inch width in 2ft and 4ft lengths
Socket Type - N/A
Brand METALUX INDUSTRIAL METALUX INDUSTRIAL
Manufacturers Part Number VHB-18-W-UNV-L850-CD-U LHB-18-UNV-L850-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Application lighting lighting
Mounting High Bay Suspended
standard cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat