Item Comparison: VHB24WUNVL850CDU, LHB24UNVL850CDU

Item

VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D - Metalux

VHB24WUNVL850CDU
174W Led Highbay 50K 24000LM Dim 120-277V Wide D

$167.68 Each

$167.68 (1 Each)

QTY:
Each
Add
LHB24UNVL850CDU - *Delisted* 172W Led High Bay 50K 24, 000LM 120/277V - Metalux

LHB24UNVL850CDU
*Delisted* 172W Led High Bay 50K 24, 000LM 120/277V

$146.15 Each

$146.15 (1 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 871 25
Vendor Metalux Metalux
Catalog Number VHB24WUNVL850CDU LHB24UNVL850CDU
Manufacturer Number VHB-24-W-UNV-L850-CD-U LHB-24-UNV-L850-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083818365 00080083859269
Weight per package 13 (lbs/each) 11 (lbs/each)
Description VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
LHB24UNVL850CDU *Delisted* 172W Led High Bay 50K 24, 000LM 120/277V
Led Linear High Bay, 24K Lumens, 5000K, 120/277V Dim Driver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.68 (Each) $146.15 (Each)
Carton/Reel $167.68 (1 Each) $146.15 (1 Each)
Standard Packaging/Reel $167.68 (1 Each) $146.15 (1 Each)
amperage rating 0.809 (at277V) 0.632 at 277V
Ballast Type N/A N/A
Lamp Type LED LED
Number of Lamps - N/A
Voltage Rating 120-277V 120/277V
Style (blank) (blank)
Description 174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D *DELISTED* 172W LED HIGH BAY 50K 24,000LM 120/277V
extra long description CLS VHB-24-W-UNV-L850-CD-U VHB 240 CLS LHB-24-UNV-L850-CD-U LINEAR HB,
Long Description Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim LED Linear High Bay, 24K Lumens, 5000K, 120/277V Dim Driver
Product Type VHB 24000LM W Unv 5000K CD U Linear HB, 24K Lumen, 120-277V, 5000K
Special Features Compact, lightweight design for ease of installation 13 inch width in 2ft and 4ft lengths
Socket Type - N/A
Brand METALUX METALUX INDUSTRIAL
Manufacturers Part Number VHB-24-W-UNV-L850-CD-U LHB-24-UNV-L850-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Application lighting lighting
Mounting Suspended Suspended
standard UL/cUL Listed - Damp Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat