Item Comparison: VX100DG, VBGG150

Item

VX100DG - 150W Incan Vapor Proof W/CLR GLS & Guard - Rab Lighting Inc

VX100DG
150W Incan Vapor Proof W/CLR GLS & Guard

$71.72 Each

$860.64 (12 Each)

QTY:
Each
Add
VBGG150 - 4" 100 Series Box W/CLR GLS & Guard - Hlol

VBGG150
4" 100 Series Box W/CLR GLS & Guard

$28.45 Each

$28.45 (1 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 322 0
Vendor Rab Lighting Inc Hlol
Catalog Number VX100DG VBGG150
Manufacturer Number VX100DG VBGG-150
Category Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Enhanced Commodity Codes - Lighting
Classification Incandescent (Except Residential) Incandescent (Except Residential)
UNSPSC 39111501 - Fluorescent fixtures 39111907 - Vapor tight light fixture
UPC/EAN/GTIN 00019813311142 00785988467167
Weight per package 2.38 (lbs/each) 3 (lbs/each)
Description VX100DG 150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
VBGG150 4" 100 Series Box W/CLR GLS & Guard
VBGG-150
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $71.72 (Each) $28.45 (Each)
Carton/Reel $71.72 (1 Each) $28.45 (1 Each)
Standard Packaging/Reel $860.64 (12 Each) $28.45 (1 Each)
Material Stainless Steel -
Shape A19 -
Voltage Rating 120 V -
Wattage 150 W -
Diameter 4-1/8 in;10.5 cm -
Height 9 in;23 cm -
Description 150W INCAN VAPOR PROOF W/CLR GLS & GUARD 4" 100 SERIES BOX W/CLR GLS & GUARD
extra long description RAB VX100DG VAPPRF 100 CEIL. 4" BO HCI VBGG-150 VAPORTITE, BOX, PEND,
Long Description Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb VBGG-150
Product Type Glass and Guard Vaportite, Box, Pend, Glove, Guard, 150, GR
Short Description Glass and Guard, 150W, 120V, Stainless Steel -
Special Features Junction box with sturdy mounting lugs -
package quantity 1 ct -
Socket Type Premium porcelain socket with 150C 8" long leads attached -
Standards Met DLC Listed;UL Listed -
Brand Rab Lighting HUBBELL LIGHTING OUTDOOR
Manufacturers Part Number VX100DG VBGG-150
Category Description Incandescent (Except Residential) Incandescent (Except Residential)
Type INDUSTRIAL -
Weight 2.9 lb -
Application Wet Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat